Shop All Pneumatic Muffler
Speedaire
Silencer Muffler, 3/8 In. NPT, 1 In. Hex
Mfr # 1EJW8
Zoro # G0613085
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Port (In.) 3/8 M
- Max. Pressure (PSI) 300 psi
- Max. SCFM @ 100 PSI 82
- Microns 50
- Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1EJW8
- Zoro # G0613085
- UPC # 190735603765
- Country of Origin Taiwan, Province of China
- Category Pneumatic Muffler
Dimensions
Length (In.) | 3 1/4 in |
Overall Length | 3 1/4 in |
Hex Size | 1 in |
Air Inlet Size | 3/8 in |
Details
Item | Silencer Muffler |
NPT Port (In.) | 3/8 M |
Max. Pressure (PSI) | 300 psi |
Max. SCFM @ 100 PSI | 82 |
Microns | 50 |
Fitting Material | Aluminum |
Type | Pneumatic |
Hex (In.) | 1 in |
Element Material | Mesh SST |
Function | Reduces Noise |
Max. Temp. | 160 Degrees F |
Maximum Operating Pressure | 300 psi |
Air Inlet Gender | Male |
Maximum Flow @ 100 psi | 82 cfm |
Maximum Operating Temperature | 160 Degrees F |
Air Inlet Type | NPT |
Filter Element Material | Mesh SST |
Description
Silencer Muffler, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Inlet Gender Male, Hex Size 1 in, Filter Element Material Mesh SST, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 160 Degrees F, Fitting Material Aluminum, Maximum Flow @ 100 psi 82 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK64 X 1 SHEAVE (AK64 X 1 SHEAVE)
- SMC Speed Control Valve, 3/16 In Tube, 1/4 In (AS2201F-N02-05S)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 3/4 HP, 208-230/460V AC, 1,745 Nameplate RPM, 56 Frame (1EJR5BG)
- TECHFLEX Techflex Thermashield Aluminized Fiberglass Tube 1.50in Dia., 100', Silver (TTN1.50SV-100)
- SPEEDAIRE Muffler, Exhaust, 1/4 in NPT, 9/16 in Hex Size, Nickel Plated Steel, Sintered Bronze (1A326)
- SPEEDAIRE Speed Control Muffler, 1/8 NPT, 1/2 Hex (1EJU2)
- SPEEDAIRE Silencer Muffler, 1/4 In MNPT, 5/8 In Hex (1EJW6)
- SPEEDAIRE Muffler, Exhaust, 3/4" NPT, 1-1/6" dia. (6F600)
- SPEEDAIRE Silencer Muffler, 1/4 In. FNPT, 5/8 In Hex (1EJW7)
- SPEEDAIRE Exhaust Muffler, 10/32 NPT, 5/16 In Hex (1EJX3)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Plastic/Felt, 1/8" Male BSPT (R) (PFM01-PT)
- Speedaire Pneumatic System Components