Shop All Pneumatic Muffler
Speedaire
Silencer Muffler, 3/8 In MNPT, 1-1/4 Hex
Mfr # 1EJW2
Zoro # G3061091
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Port (In.) 3/8 M
- Max. Pressure (PSI) 150 psi
- Max. SCFM @ 100 PSI 82
- Microns 50
- Element Material Mesh SST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 1EJW2
- Zoro # G3061091
- UPC # 190735603703
- Country of Origin Taiwan, Province of China
- Category Pneumatic Muffler
Dimensions
Length (In.) | 3 27/64 in |
Hex Size | 1 1/8 in |
Overall Length | 3 7/16 in |
Air Inlet Size | 3/8 in |
Details
Item | Silencer Muffler |
NPT Port (In.) | 3/8 M |
Max. Pressure (PSI) | 150 psi |
Max. SCFM @ 100 PSI | 82 |
Microns | 50 |
Element Material | Mesh SST |
Fitting Material | Nylon |
Max. Temp. | 120 Degrees F |
Type | Pneumatic |
Function | Reduces Noise |
Hex (In.) | 1 1/8 in |
Maximum Operating Pressure | 150 psi |
Air Inlet Type | NPT |
Air Inlet Gender | Male |
Maximum Flow @ 100 psi | 82 cfm |
Filter Element Material | Mesh SST |
Maximum Operating Temperature | 120 Degrees F |
Description
Silencer Muffler, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Inlet Gender Male, Hex Size 1 1/8 in, Filter Element Material Mesh SST, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 120 Degrees F, Fitting Material Nylon, Maximum Flow @ 100 psi 82 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 25mmBore, 10mmStroke (CXSM25-10)
- BESTORQ Aftermarket Bunton 634010 (Deck 48") Walk Behind Mower Replacement Belt, B108LG (B108LG)
- FESTO Distributor Block FR-4-1/8-B (FR-4-1/8-B)
- AIGNEP USA Elbow Connector, 53/64" Hex, 12mm Tube (55110-12-1/2)
- SPEEDAIRE Muffler, Exhaust, 3/8" NPT, 11/16" dia. (1A327)
- SPEEDAIRE Speed Control Muffler, 1/8 NPT, 1/2 Hex (1EJU2)
- SPEEDAIRE Speed Control Muffler, 1/2 NPT, 7/8 Hex (1EJU5)
- SPEEDAIRE Silencer Muffler, 1/4 In MNPT, 5/8 In Hex (1EJW6)
- SPEEDAIRE Speed Control Muffler, 1 NPT, 1 5/16 Hex (1EJU7)
- SPEEDAIRE Silencer Muffler, 1/4 In MNPT, 11/16 Hex (1EJW1)
- ARROW PNEUMATICS Speed Control Muffler, 1/2", PK10 (ASP-4SC)
- Speedaire Pneumatic System Components