Shop All Pneumatic Muffler
Speedaire
Silencer Muffler, 3/8 In FNPT, 1 In Hex
Mfr # 1EJW9
Zoro # G0941857
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Port (In.) 3/8 F
- Max. Pressure (PSI) 300 psi
- Max. SCFM @ 100 PSI 82
- Microns 50
- Hex (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1EJW9
- Zoro # G0941857
- UPC # 190735603772
- Country of Origin Taiwan, Province of China
- Category Pneumatic Muffler
Dimensions
Length (In.) | 3 1/4 in |
Air Inlet Size | 3/8 in |
Hex Size | 1 in |
Overall Length | 3 1/4 in |
Details
Item | Silencer Muffler |
NPT Port (In.) | 3/8 F |
Max. Pressure (PSI) | 300 psi |
Max. SCFM @ 100 PSI | 82 |
Microns | 50 |
Hex (In.) | 1 in |
Type | Pneumatic |
Max. Temp. | 160 Degrees F |
Element Material | Mesh SST |
Function | Reduces Noise |
Fitting Material | Aluminum |
Air Inlet Gender | Female |
Filter Element Material | Mesh SST |
Maximum Operating Temperature | 160 Degrees F |
Air Inlet Type | NPT |
Maximum Operating Pressure | 300 psi |
Maximum Flow @ 100 psi | 82 cfm |
Description
Silencer Muffler, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Inlet Gender Female, Hex Size 1 in, Filter Element Material Mesh SST, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 160 Degrees F, Fitting Material Aluminum, Maximum Flow @ 100 psi 82 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 8010 Series (8010-15)
- DAYTON 4X664 Steel Reducer Bushing 3 Pack (4X664)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1310 X 1 7/16 STL-KW (1310 X 1 7/16 STL-KW)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ-12MJ TEE (2603-12-12-12)
- SPEEDAIRE Breather Vent, 1/2" NPT, 7/8" dia. (1EJT8)
- SPEEDAIRE Silencer Muffler, 1/2 In. MNPT, 1 In Hex (1EJX1)
- SPEEDAIRE Muffler, Exhaust, 3/8" NPT, 11/16" dia. (1A327)
- SPEEDAIRE Silencer Muffler, 1/4 In. FNPT, 5/8 In Hex (1EJW7)
- SPEEDAIRE Breather Vent, 1/8" NPT, 7/16" dia. (1EJT5)
- SPEEDAIRE Breather Vent, 1 In NPT, 1 In Hex (1EJU1)
- SPEEDAIRE Muffler, Exhaust, 1" NPT, 1-5/16" Hex (6F601)
- Speedaire Pneumatic Muffler