Shop All Pneumatic Muffler
Speedaire
Silencer Muffler, 1/8 In MNPT, 11/16 Hex
Mfr # 1EJV9
Zoro # G2651573
product price: $6.09
/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Port (In.) 1/8 M
- Max. Pressure (PSI) 150 psi
- Max. SCFM @ 100 PSI 20
- Microns 50
- Function Reduces Noise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1EJV9
- Zoro # G2651573
- UPC # 190735603680
- Country of Origin Taiwan, Province of China
- Category Pneumatic Muffler
Dimensions
Length (In.) | 2 7/64 in |
Air Inlet Size | 1/8 in |
Hex Size | 11/16 in |
Overall Length | 2 1/8 in |
Details
Item | Silencer Muffler |
NPT Port (In.) | 1/8 M |
Max. Pressure (PSI) | 150 psi |
Max. SCFM @ 100 PSI | 20 |
Microns | 50 |
Function | Reduces Noise |
Type | Pneumatic |
Element Material | Mesh SST |
Max. Temp. | 120 Degrees F |
Fitting Material | Nylon |
Hex (In.) | 11/16 in |
Maximum Flow @ 100 psi | 20 cfm |
Filter Element Material | Mesh SST |
Maximum Operating Pressure | 150 psi |
Air Inlet Gender | Male |
Maximum Operating Temperature | 120 Degrees F |
Air Outlet Gender | Male |
Air Inlet Type | NPT |
Description
Silencer Muffler, Air Inlet Size 1/8 in, Air Inlet Type NPT, Air Inlet Gender Male, Hex Size 11/16 in, Filter Element Material Mesh SST, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 120 Degrees F, Fitting Material Nylon, Air Outlet Gender Male, Maximum Flow @ 100 psi 20 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Quick Coupling Plug KS4-1/4-A (KS4-1/4-A)
- KRYTOX Lubricant Oil, GPL-106, Dropper Bottle, 2 Oz. (GPL-106)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/4" NPT (53RG89)
- DAYTON 5L880 V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (5L880)
- SPEEDAIRE Speed Control Muffler, 1 NPT, 1 5/16 Hex (1EJU7)
- SPEEDAIRE Breather Vent, 1/8" NPT, 7/16" dia. (1EJT5)
- SPEEDAIRE Speed Control Muffler, 3/4 NPT, 1 1/16 Hex (1EJU6)
- SPEEDAIRE Silencer Muffler, 1/4 In. FNPT, 5/8 In Hex (1EJW7)
- SPEEDAIRE Silencer Muffler, 1/2 In MNPT, 1-1/4 Hex (1EJW3)
- SPEEDAIRE Speed Control Muffler, 1/2 NPT, 7/8 Hex (1EJU5)
- SPEEDAIRE Breather Vent, 3/4" NPT, 3/4" dia. (1EJT9)
- Speedaire Pneumatic Muffler