Shop All Pneumatic Muffler
Speedaire
Silencer Muffler, 1/2 In MNPT, 1-1/4 Hex
Mfr # 1EJW3
Zoro # G3141092
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Port (In.) 1/2 M
- Max. Pressure (PSI) 150 psi
- Max. SCFM @ 100 PSI 110
- Microns 50
- Max. Temp. 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1EJW3
- Zoro # G3141092
- UPC # 190735603710
- Country of Origin Taiwan, Province of China
- Category Pneumatic Muffler
Dimensions
Length (In.) | 3 35/64 in |
Air Inlet Size | 1/2 in |
Overall Length | 3 9/16 in |
Hex Size | 1 1/8 in |
Details
Item | Silencer Muffler |
NPT Port (In.) | 1/2 M |
Max. Pressure (PSI) | 150 psi |
Max. SCFM @ 100 PSI | 110 |
Microns | 50 |
Max. Temp. | 120 Degrees F |
Type | Pneumatic |
Hex (In.) | 1 1/8 in |
Fitting Material | Nylon |
Element Material | Mesh SST |
Function | Reduces Noise |
Maximum Flow @ 100 psi | 110 cfm |
Air Inlet Gender | Male |
Maximum Operating Pressure | 150 psi |
Air Inlet Type | NPT |
Filter Element Material | Mesh SST |
Maximum Operating Temperature | 120 Degrees F |
Description
Silencer Muffler, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Inlet Gender Male, Hex Size 1 1/8 in, Filter Element Material Mesh SST, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 120 Degrees F, Fitting Material Nylon, Maximum Flow @ 100 psi 110 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/8 (82650-02)
- GAST Base Kit Sp At670 (AT670)
- PIX Belt, BX Cogged, 21/32 x 86 in. OC (BX83)
- POWERMATE Pressure Switch, 125-155 psi, 4 Port (034-0184RP)
- SPEEDAIRE Silencer Muffler, 1/4 In. FNPT, 5/8 In Hex (1EJW7)
- SPEEDAIRE Speed Control Muffler, 1/2 NPT, 7/8 Hex (1EJU5)
- SPEEDAIRE Muffler, Exhaust, 3/4" NPT, 1-1/6" dia. (6F600)
- SPEEDAIRE Breather Vent, 1 In NPT, 1 In Hex (1EJU1)
- SPEEDAIRE Speed Control Muffler, 1/8 NPT, 1/2 Hex (1EJU2)
- SPEEDAIRE Silencer Muffler, 1/2 In. FNPT, 1 In Hex (1EJX2)
- FESTO Silencer U-3/8-B (U-3/8-B)
- Speedaire Pneumatic Muffler