Shop All Pneumatic Muffler
Speedaire
Silencer Muffler, 1/2 In. FNPT, 1 In Hex
Mfr # 1EJX2
Zoro # G1412257
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Port (In.) 1/2 F
- Max. Pressure (PSI) 300 psi
- Max. SCFM @ 100 PSI 110
- Microns 50
- Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 1EJX2
- Zoro # G1412257
- UPC # 190735603796
- Country of Origin Taiwan, Province of China
- Category Pneumatic Muffler
Dimensions
Length (In.) | 3 1/4 in |
Overall Length | 3 1/4 in |
Air Inlet Size | 1/2 in |
Hex Size | 1 in |
Details
Item | Silencer Muffler |
NPT Port (In.) | 1/2 F |
Max. Pressure (PSI) | 300 psi |
Max. SCFM @ 100 PSI | 110 |
Microns | 50 |
Type | Pneumatic |
Function | Reduces Noise |
Element Material | Mesh SST |
Hex (In.) | 1 in |
Fitting Material | Aluminum |
Max. Temp. | 160 Degrees F |
Maximum Operating Pressure | 300 psi |
Air Inlet Type | NPT |
Maximum Operating Temperature | 160 Degrees F |
Filter Element Material | Mesh SST |
Air Inlet Gender | Female |
Maximum Flow @ 100 psi | 110 cfm |
Description
Silencer Muffler, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Inlet Gender Female, Hex Size 1 in, Filter Element Material Mesh SST, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 160 Degrees F, Fitting Material Aluminum, Maximum Flow @ 100 psi 110 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DNC-50-25-PPV-A (DNC-50-25-PPV-A)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X12)
- NORGREN Regulator (R07-200-RGKA)
- DAYTON 5V600 V-Belt, 60" Outside Length, 5/8" Top Width, 1 Ribs (13V738)
- SPEEDAIRE Breather Vent, 1/2" NPT, 7/8" dia. (1EJT8)
- SPEEDAIRE Speed Control Muffler, 1 NPT, 1 5/16 Hex (1EJU7)
- SPEEDAIRE Silencer Muffler, 1/8 In MNPT, 5/8 In Hex (1EJW4)
- SPEEDAIRE Speed Control Muffler, 3/4 NPT, 1 1/16 Hex (1EJU6)
- SPEEDAIRE Breather Vent, 1 In NPT, 1 In Hex (1EJU1)
- SPEEDAIRE Silencer Muffler, 3/8 In MNPT, 1-1/4 Hex (1EJW2)
- ARROW PNEUMATICS Speed Control Muffler, 1/4", PK10 (ASP-2SC)
- Speedaire Pneumatic Muffler