Shop All Cylinder Mounting Hardware
Speedaire
Side Lug Mount, 2 In
Mfr # 1A255
Zoro # G0738272
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Mount Type Lug
- Material Anodized Aluminum
- Dimension Su (In.) 1 1/8 in
- Dimension Ss (In.) 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1A255
- Zoro # G0738272
- UPC # 190735603062
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 2 in |
Dimension Su (In.) | 1 1/8 in |
Dimension Ss (In.) | 2 7/8 in |
Dimension St (In.) | 1/4 in |
Dimension SW (In.) | 3/8 in |
Dimension Ts (In.) | 3 1/4 in |
Dimension Sb (In.) | 0.4375 in |
Dimension Us (In.) | 4 in |
Dimension Xs (In.) | 1 3/8 in |
Dimension Sh (In.) | 1 1/2 in |
For Bore Diameter | 2 in |
Details
Mount Type | Lug |
Material | Anodized Aluminum |
Item | Anodized Aluminum Side Lug Mounting Kit |
Product Type | Side Lug Mounting Kit |
Body Material | Aluminum |
System of Measurement | Inch |
Compatible with Brand | Speedaire |
Description
Anodized Aluminum Side Lug Mounting Kit, Mount Type Lug, For Bore Diameter 2 in, Body Material Aluminum, Compatible with Brand Speedaire, Product Type Side Lug Mounting Kit, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-20-11)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (400511)
- CAMPBELL HAUSFELD Auto Coupler, 1/4" Male NPT (MP323900AV)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/16 In, 303 SS (SP-19-SS)
- SPEEDAIRE Bracket, Clevis (6X475)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY6)
- SPEEDAIRE Single Rear Clevis, 40mm Bore (C5040)
- SPEEDAIRE Bracket, Eye (6X483)
- SPEEDAIRE Foot Bracket, Fits 2 In. Bore Cylinders (5VKV5)
- SPEEDAIRE Single Rear Clevis, 40mm Bore (NCG-C040)
- BALDWIN ESTATE Mounting Hardware (5085.000)
- Speedaire Cylinder Mounting Hardware