Shop All Cylinder Mounting Hardware
Speedaire
Side Lug Mount
Mfr # 1A254
Zoro # G0253172
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/2 in
- Mount Type Lug
- Material Anodized Aluminum
- Dimension Sb (In.) 0.4375 in
- Dimension Ss (In.) 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1A254
- Zoro # G0253172
- UPC # 190735603055
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/2 in |
Dimension Sb (In.) | 0.4375 in |
Dimension Ss (In.) | 2 7/8 in |
Dimension Su (In.) | 1 1/8 in |
Dimension Sh (In.) | 1 1/4 in |
Dimension Us (In.) | 3 1/2 in |
Dimension Ts (In.) | 2 3/4 in |
Dimension Xs (In.) | 1 3/8 in |
Dimension St (In.) | 1/4 in |
Dimension SW (In.) | 3/8 in |
For Bore Diameter | 1 1/2 in |
Details
Mount Type | Lug |
Material | Anodized Aluminum |
Item | Anodized Aluminum Side Lug Mounting Kit |
Compatible with Brand | Speedaire |
Product Type | Side Lug Mounting Kit |
System of Measurement | Inch |
Body Material | Aluminum |
Description
Anodized Aluminum Side Lug Mounting Kit, Mount Type Lug, For Bore Diameter 1 1/2 in, Body Material Aluminum, Compatible with Brand Speedaire, Product Type Side Lug Mounting Kit, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/8 In, St, PK3 (2X738)
- ESCO/EQUIPMENT SUPPLY CO Hydraulic Hand Pump Kit (10508HC)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-8-8)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J25)
- SPEEDAIRE Single Rear Clevis, 50mm Bore (C5050)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 1-1/2 In Bore (5VNW5)
- SPEEDAIRE Flange Mount, 3 1/4 In (6X478)
- SPEEDAIRE Rod Clevis, 3/4 In, 7/8 In Bore (NY-075)
- SPEEDAIRE Coupler, Self Aligning (1A313)
- SPEEDAIRE Bracket, Switch Mount (4MY51)
- SPEEDAIRE Cylinder Mount Hardware, Rod Clevis, Steel (36NK65)
- Speedaire Pneumatic System Components