Shop All Hose Clamp & Reel Parts
Speedaire
Shaft, SS
Mfr # M050-6071-2
Zoro # G4548605
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GGRWA-1316NF-1-STS
- Material Stainless Steel
- Fits Brand Speedaire
- Overall Dimensions 5 15/16 in D x 15/16 in W x 15/16 in H
- For Reel Series RWA-NF series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # M050-6071-2
- Zoro # G4548605
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Overall Dimensions | 5 15/16 in D x 15/16 in W x 15/16 in H |
Overall Width | 15/16 in |
Overall Depth | 5 15/16 in |
Overall Height | 15/16 in |
Details
For Use With Mfr. Model Number | GGRWA-1316NF-1-STS |
Material | Stainless Steel |
Item | Shaft |
Fits Brand | Speedaire |
For Reel Series | RWA-NF series |
Description
Shaft, For Reel Series RWA-NF series, For Use With Grainger Item Number 437J19, For Use With Mfr. Model Number GGRWA-1316NF-1-STS, Material Stainless Steel, Overall Width 15/16 in, Overall Height 15/16 in, Overall Depth 5 15/16 in, 5 15/16 in D x 15/16 in W x 15/16 in H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 240XL037 (240XL037)
- DAYTON B105 V-Belt, 108" Outside Length, 21/32" Top Width, 1 Ribs (3X650)
- TITAN PRO Motor Run Capacitor, 25 MFD, 4-53/64 In. H (TRCF25)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.95 inch OD (BK28x7/8)
- SPEEDAIRE Swivel Assembly (42PC71)
- SPEEDAIRE Swivel Assembly, 1/2, For Use With Mfr. Model Number: 2CUD4 (TT2CUD41G)
- SPEEDAIRE Swivel Assembly (42PC77)
- SPEEDAIRE Swivel Assembly (42PC72)
- SPEEDAIRE Guide Roller Set (42PC53)
- SPEEDAIRE Roller Guide, Top, 4-way, 12 5/8 in (A109-4100)
- SPEEDAIRE Wire, Speedaire (40099000001740-7)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts