Shop All Air Line Lockout Valves
Speedaire
Separator, Condensate
Mfr # 4ZL15
Zoro # G0340681
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow (CFM) 750
- Max. Pressure (PSI) 250 psi
- Float Type Manual
- Height (In.) 16.96 in
- Dia. 8.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL15
- Zoro # G0340681
- UPC # 190735631225
- Country of Origin China
- Category Air Line Lockout Valves
Dimensions
Height (In.) | 16.96 in |
Dia. | 8.22 |
NPT Size | 2 in |
Outside Diameter | 8 11/50 in |
Air Outlet Size | 2 in |
Air Inlet Size | 2 in |
Overall Depth | 16 15/16 in |
Description
Pneumatic Condensate Separator, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 750 cfm, Maximum Flow Rate 750 cfm, Maximum Operating Pressure 250 psi, Minimum Operating Temperature 5 Degrees C, Type Manual, Outside Diameter 8 11/50 in, Weight 12.5 kg, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Metal w/Sight Glass, Bowl Guard Included Yes, Bowl Guard Material Aluminum, Bowl Material Aluminum, Drain Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX490 Cogged V-Belt, 49" Outside Length, 5/8" Top Width, 1 Ribs (2L410)
- GATES PowerGrip HTD Belts, 580-5M-25 (580-5M-25)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC5)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.95 in OD (462B)
- SPEEDAIRE Porting Block (4ZK41)
- SPEEDAIRE Clamp, Speed (4ZK35)
- SPEEDAIRE Valve, Lockout (4ZL03)
- SPEEDAIRE Adapter, Pipe (4ZK40)
- SPEEDAIRE Adapter, Pipe (4ZK39)
- SPEEDAIRE Valve, Lockout, 3/8 In (4ZM27)
- ARO Lockout Valve, 1/2 In, 219 CFM, 250 PSI (104392-4)
- Speedaire Air Line Lockout Valves