Shop All Pneumatic Parts
Speedaire
Sealing, O-Ring
Mfr # PN31XG6705G
Zoro # G2793981
product price: $3.65
/ea
Sold in multiples of 6 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number RA-1915, RA-1923, RA-1923-SUS
- Fits Brand Speedaire
- Material Nitrile
- Overall Width 1 5/8 in
- Overall Depth 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PN31XG6705G
- Zoro # G2793981
- UPC # 190735614532
- Country of Origin Korea, Republic of
- Category Pneumatic Parts
Dimensions
Overall Width | 1 5/8 in |
Overall Depth | 1/8 in |
Overall Height | 1 5/8 in |
Overall Dimensions | 1/8 in D x 1 5/8 in W x 1 5/8 in H |
Details
Item | Sealing O-ring |
For Use With Mfr. Model Number | RA-1915, RA-1923, RA-1923-SUS |
Fits Brand | Speedaire |
Material | Nitrile |
For Reel Series | RA, RA-SUS series |
Description
Sealing O-ring, For Reel Series RA, RA-SUS series, For Use With Grainger Item Number 31XG67, 31XG68, 31XG70, For Use With Mfr. Model Number RA-1915, RA-1923, RA-1923-SUS, Material Nitrile, Overall Width 1 5/8 in, Overall Height 1 5/8 in, Overall Depth 1/8 in, 1/8 in D x 1 5/8 in W x 1 5/8 in H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Clamping Plate EV-25-DP (EV-25-DP)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/2 Inch x 1-1/4 Inch O.D. Range, PK 50 (H582-50K)
- TITAN HD Motor Run Capacitor, 40 MFD, 440V, Round (PRCF40A)
- TRITAN Bearings, Shielded, 8mm Bore Dia., ABEC 1 (SSLF1680 ZZ SRL)
- SPEEDAIRE Thermal Protector (PN22N032G)
- SPEEDAIRE Regulator Valve Assembly, Standard (114X53)
- SPEEDAIRE Air Inlet (TTRL20103G)
- SPEEDAIRE Knob (TT6T6201390018SG)
- SPEEDAIRE O-Ring, 12.42x1.78 (TT2041104020200G)
- SPEEDAIRE Spring Latch (TT2CUA9A4G)
- DIXON Wilkerson by Type-C Mounting Bracket, For Use with F08 Filter, R08 Regulator, L08 Lubricator (GPA-97-010)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts