Shop All Pneumatic Parts
Speedaire
Sealing, O-Ring
Mfr # PN31XG6503G
Zoro # G2793939
product price: $0.59
/ea
Sold in multiples of 8 for $4.72
$4.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number RA-915-ST
- Material Nitrile
- Shop By Closeouts
- For Reel Series RA-ST series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PN31XG6503G
- Zoro # G2793939
- UPC # 190735614556
- Country of Origin Korea, Republic of
- Category Pneumatic Parts
Dimensions
Overall Depth | 1/8 in |
Overall Width | 7/8 in |
Overall Height | 7/8 in |
Overall Dimensions | 1/8 in D x 7/8 in W x 7/8 in H |
Details
Item | Sealing O-ring |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | RA-915-ST |
Material | Nitrile |
Shop By | Closeouts |
For Reel Series | RA-ST series |
Description
Sealing O-ring, For Reel Series RA-ST series, For Use With Grainger Item Number 31XG65, For Use With Mfr. Model Number RA-915-ST, Material Nitrile, Overall Width 7/8 in, Overall Height 7/8 in, Overall Depth 1/8 in, 1/8 in D x 7/8 in W x 7/8 in H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Grease Fitting Assortment, 70 Piece (TIT45215)
- COXREELS Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet (8550)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.55 in OD (623B)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/4" Male Pipe, Straight (2404-08-12)
- SPEEDAIRE Bearing Spacer (TTST25125G)
- SPEEDAIRE Cooling Fan (PN23360372G)
- SPEEDAIRE Piston Ring Set (PN22N061G)
- SPEEDAIRE Swivel Assembly, 1/4 (TT2CUC51G)
- SPEEDAIRE O-Ring, 12.42x1.78 (TT2041104020200G)
- SPEEDAIRE Jaw Housing (42VA71)
- DIXON Wilkerson by Filter Bowl with Bowl Guard and Manual Drain, For Use with F08 Filter, Plastic (GRP-96-712)
- Speedaire Pneumatic Parts