Shop All Pneumatic Parts
Speedaire
Screw, PK12
Mfr # TT28343G
Zoro # G2426971
product price: $0.39
/pk 12, $0.03/ea
Sold in multiples of 12 for $4.68
$4.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 3CRK2
- Fits Brand Speedaire
- Shop By Closeouts
- Compatible Manufacturer Model Number 3CRK2
- Product Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT28343G
- Zoro # G2426971
- UPC # 190735840733
- Country of Origin China
- Category Pneumatic Parts
Details
Item | Screw |
For Use With Mfr. Model Number | 3CRK2 |
Fits Brand | Speedaire |
Shop By | Closeouts |
Compatible Manufacturer Model Number | 3CRK2 |
Product Type | Screw |
Description
Screw, Compatible Grainger Part Number 3CRK2, Compatible Manufacturer Model Number 3CRK2, Product Type Screw, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Ground Joint, Female Spud, Iron, 1.5" (GB23)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X12)
- ARO Regulator (Super-Duty Series), R37561-100 (R37561-100)
- DIXON Self-Storing Air Hose, 1/4 in Nominal, MNPT End Style, 25 ft L, 145 psi Working, Polyurethane, Domes (PU1425)
- SPEEDAIRE Back Up Ring (TTR8212412BG)
- SPEEDAIRE Washer, TT238L31G (TT238L31G)
- SPEEDAIRE O-Ring, 12.42x1.78 (TT2041104020200G)
- SPEEDAIRE Swivel Assembly, 1/4 (TT2CUC51G)
- SPEEDAIRE Mandrel Bottle Adapter (42VA78)
- SPEEDAIRE Bushing (TT633040G)
- SPEEDAIRE Trigger Pin (TTR8214932G)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts