Shop All Air Gun Accessories
Speedaire
Sandblasting Gun Bag, Nylon
Mfr # 22YK93
Zoro # G8290712
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 22YK95
- Material Nylon
- Color Black
- Shop By Closeouts
- Product Type Sandblasting Gun Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22YK93
- Zoro # G8290712
- UPC # 190735607565
- Country of Origin China
- Category Air Gun Accessories
Dimensions
Manifold Diameter | 1/4 in |
Details
Item | Sandblasting Gun Bag |
For Use With | 22YK95 |
Material | Nylon |
Color | Black |
Shop By | Closeouts |
Product Type | Sandblasting Gun Bag |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 22YK95 |
Application | Steel Grit |
Number of Outlets | 1 |
Compatible with Product Type | Sandblasting Gun |
Compatible Grainger Part Number | 22YK95 |
Description
Sandblasting Gun Bag, Material Nylon, Compatible with Manufacturer Part Number 22YK95, Compatible with Grainger Part Number 22YK95, For Use With 22YK95, Number of Outlets 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Carbide 6 Flute Countersink 1/2 x 60° (78050001)
- MILWAUKEE TOOL SAWZALL BL 10T 6LG, w/BL 10T 6LG 25PK (48-00-8712, 48-00-8712)
- PAN AMERICAN Bit, Insert, Torq-Set, 212-8 (28-708)
- AVEN Pliers Flat, Nose, 6", Smooth Jaws (10335)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT Inlet/Outlet (22YK89)
- SPEEDAIRE Air Gun Elbow Swivel, 1/4 MNPT to FNPT (22YL07)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT In/Out, Alum (22YK87)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK88)
- SPEEDAIRE Chip Shield, Plastic, 4 In Dia (22YK84)
- SPEEDAIRE Chip Shield, Plastic, 1/4 Inlet, 4 In Dia (22YK83)
- AIRSPADE Supersonic Nozzle, 25 cfm, 1" L x2" Wx3" H (HT126)
- Speedaire Air Gun Accessories