Shop All Pneumatic Safety Valves
Speedaire
Safety Valve, 1/4 NPT
Mfr # J0022520037
Zoro # G605781554
product price: $7.09
/ea
Sold in multiples of 2 for $14.18
$14.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Start Off Pressure: 170 psi
- For Use With Compressor
- Type Replacement Part
- Thread Size 1/4 NPT
- Fits Brand Speedaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # J0022520037
- Zoro # G605781554
- Country of Origin China
- Category Pneumatic Safety Valves
Dimensions
Thread Size | 1/4 NPT |
Details
Features | Start Off Pressure: 170 psi |
For Use With | Compressor |
Type | Replacement Part |
Fits Brand | Speedaire |
Item | Safety Valve for Models 3324541, 3331041, 3332041, 332645. |
For Use With Mfr. Model Number | J0022520037 |
Product Type | Safety Valve |
Compatible with Manufacturer Part Number | J0022520037 |
Compatible with Series | 787U78, 787U79, 787U80, 787U81, 810RA8 |
Series | Speedaire |
Compatible with Brand | Speedaire |
Description
Safety Valve for Models 3324541, 3331041, 3332041, 332645., Series Speedaire, Compatible with Grainger Part Number 787U78, 787U79, 787U80, 787U81, 810RA8, Product Type Safety Valve, Compatible with Manufacturer Part Number J0022520037, Compatible with Series 787U78, 787U79, 787U80, 787U81, 810RA8, Compatible with Brand Speedaire, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Female Pipe, Straight (2405-08-06)
- FESTO Plug Screw NPQH-BK-M5-P10 (NPQH-BK-M5-P10)
- PACKARD Motor, 3.3In Dia, 1/25 Hp, 115V, 1550 RPM (40030)
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/8 In, St, PK3 (2X569)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 125 psi (SA38-1A125)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 50 PSI, SS (SRV250-V-SS-050)
- MILTON Pneumatic Flow Control Valve, Gage (S-638-1)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 200 psi (SW12-0A200)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 50 psi (SA38-1A050)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 175 psi (SB75-0A175)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 200 psi (SA12-1A200)
- Speedaire Pneumatic Safety Valves