Shop All Pneumatic Safety Valves
Speedaire
Safety Valve, 1/4 NPT
Mfr # J0021750037
Zoro # G505781548
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Compressor
- Type Replacement Part
- Features Start Off Pressure: 140 psi
- Thread Size 1/4 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # J0021750037
- Zoro # G505781548
- Country of Origin China
- Category Pneumatic Safety Valves
Dimensions
Thread Size | 1/4 NPT |
Details
Item | Safety Valve for Models 3300142, 3300241. |
Fits Brand | Speedaire |
For Use With | Compressor |
Type | Replacement Part |
Features | Start Off Pressure: 140 psi |
For Use With Mfr. Model Number | J0021750037 |
Compatible with Series | 787U76, 787U77, 787U82 |
Compatible with Manufacturer Part Number | J0021750037 |
Product Type | Safety Valve |
Series | Speedaire |
Compatible with Brand | Speedaire |
Description
Safety Valve for Models 3300142, 3300241., Series Speedaire, Compatible with Grainger Part Number 787U76, 787U77, 787U82, Product Type Safety Valve, Compatible with Manufacturer Part Number J0021750037, Compatible with Series 787U76, 787U77, 787U82, Compatible with Brand Speedaire, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A25 (A25)
- LINCOLN LUBRICATION "The Bulldog" Premium Lever Action Grease Gun (G102)
- ADVANCED TECHNOLOGY PRODUCTS Coupler, Chrome, Automatic, Industrial, 3/8" Body Size, 1/4" FPT (38SOC-N2F)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (5KC36LN1X)
- SPEEDAIRE Safety Valve, 1/4 NPT (J0022520037)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 225 psi (ST2512-1A225)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-350)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRh250-14- 175 SST)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-225 SST)
- CONRADER Safety Valve, Soft Seat, 1 In, 125 PSI (SRV765-1-125)
- INTERSTATE PNEUMATICS Push Button Bleeder Valve 1/16 Inch NPT (V11B)
- Speedaire Pneumatic Valves