Shop All Pneumatic Parts
Speedaire
Rubber Stopper
Mfr # PN31XG6205G
Zoro # G2794045
original price:
$5.18
17% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number RA-915ST, RA-930
- Material Rubber
- For Number of Hoses 1
- Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PN31XG6205G
- Zoro # G2794045
- UPC # 190735614471
- Country of Origin Korea, Republic of
- Category Pneumatic Parts
Dimensions
Hose Stop Overall Width | 2 in |
Hose Stop Overall Outside Dia. | 2 in |
For Hose Diameter | 3/8 in |
For Hose Outside Dia. Range | 0.375 to 0.375 in |
Details
Item | Bumper Stop |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | RA-915ST, RA-930 |
Material | Rubber |
For Number of Hoses | 1 |
Shape | Circle |
For Reel Series | RA, RA-ST Series |
Description
Bumper Stop, Material Rubber, For Use With Grainger Item Number 31XG62, 31XG65, For Use With Mfr. Model Number RA-915ST, RA-930, For Reel Series RA, RA-ST Series, Shape Circle, For Hose Diameter 3/8 in, For Hose Outside Dia. Range 0.375 to 0.375 in, Hose Stop Overall Width 2 in, Hose Stop Overall Outside Dia. 2 in, For Number of Hoses 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Pressure Gauge, Back Mount (1312100845)
- INGERSOLL-RAND General Purpose Filter, 1/2in. NPT, 22 cfm (FA40IG)
- NSK NSK 6209ZZC3, 6200 Series Single Row Deep Groove Ball Bearing (6209ZZC3)
- DAYTON A45 V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (1A105)
- SPEEDAIRE Oil Adjust Dome Assembly, Green (114X40)
- SPEEDAIRE Cushion (42VA80)
- SPEEDAIRE Contact Arm Set 1/4 In. (33RJ26)
- SPEEDAIRE Knob (TT6T6201390018SG)
- SPEEDAIRE Air Inlet Bushing (TT15002G)
- SPEEDAIRE O-Ring, TTO3350220G (TTO3350220G)
- 3M Inlet Bushing Assembly A0013, 1/pk (28100)
- Speedaire Pneumatic Parts