Shop All Pneumatic Parts
Speedaire
Rubber Stopper
Mfr # PN31XG6105G
Zoro # G2794051
original price:
$8.03
16% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number RA-1315ST, RA-1323, RA-1330
- Fits Brand Speedaire
- Material Rubber
- For Number of Hoses 1
- Hose Stop Overall Outside Dia. 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PN31XG6105G
- Zoro # G2794051
- UPC # 190735614464
- Country of Origin Korea, Republic of
- Category Pneumatic Parts
Dimensions
Hose Stop Overall Outside Dia. | 3 3/16 in |
For Hose Outside Dia. Range | 0.5 to 0.5 in |
For Hose Diameter | 1/2 in |
Hose Stop Overall Width | 3 1/8 in |
Details
Item | Bumper Stop |
For Use With Mfr. Model Number | RA-1315ST, RA-1323, RA-1330 |
Fits Brand | Speedaire |
Material | Rubber |
For Number of Hoses | 1 |
Shape | Circle |
For Reel Series | RA, RA-ST Series |
Description
Bumper Stop, Material Rubber, For Use With Grainger Item Number 31XG61, 31XG63, 31XG66, For Use With Mfr. Model Number RA-1315ST, RA-1323, RA-1330, For Reel Series RA, RA-ST Series, Shape Circle, For Hose Diameter 1/2 in, For Hose Outside Dia. Range 0.5 to 0.5 in, Hose Stop Overall Width 3 1/8 in, Hose Stop Overall Outside Dia. 3 3/16 in, For Number of Hoses 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter Exhaust (AMC610-N10)
- CAMOZZI BSPp Female Coupling, G1/4 (2543 1/4)
- WARNER LINEAR Linear Actuator, 24VDC, 2200 lb., 18 In (K2XG20-24V-18)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (3FCW9)
- SPEEDAIRE Valve Assembly, Heavy Duty (114X77)
- SPEEDAIRE Swivel Assembly, 1/4 (TT2CUC51G)
- SPEEDAIRE Housing Oil Seal (TT729740G)
- SPEEDAIRE Center Blade for 21AC07 (PN21AC002G)
- SPEEDAIRE Valve Stem Bushing (TT70429G)
- SPEEDAIRE Motor 5 HP 3-Phase 56FR (MC024800IP)
- DYNABRADE Knob Assembly (95420)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts