Shop All Pneumatic Tool Parts
Speedaire
Rotor Blades, PK4
Mfr # PN21AA650G
Zoro # G7957397
original price:
$22.97
73% off
new price: $6.09
/pk 4, $1.52/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32 mm
- Overall Width 2.3 mm
- Fits Brand Speedaire
- Material Bakelite
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PN21AA650G
- Zoro # G7957397
- UPC # 00194484253851
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 32 mm |
Overall Width | 2.3 mm |
Details
Item | Rotor Blade |
Fits Brand | Speedaire |
Material | Bakelite |
Shop By | Closeouts |
Number of Pieces | 4 |
Compatible Manufacturer Model Number | SM-5K-6180, SM-5K-6200, SM-620, SM-6T-6201, SM-6T-6202, SM-6U-6201, SM-6X-6180, SM-6Z-6201 |
Product Type | Rotor Blade |
Description
Rotor Blade, Compatible Grainger Part Number 21AC02, Compatible Manufacturer Model Number SM-5K-6180, SM-5K-6200, SM-620, SM-6T-6201, SM-6T-6202, SM-6U-6201, SM-6X-6180, SM-6Z-6201, Includes Not Applicable, Material Bakelite, Number of Pieces 4, Overall Diameter Not Applicable, Overall Length 32 mm, Overall Width 2.3 mm, Product Type Rotor Blade, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B100 Banded V-Belt, 103-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G906)
- PBC LINEAR Crown Rail, 24 In L, 1.655 In W, 0.875 In H (PAC2247-024.000)
- FESTO Push-In Fitting QBM-10-32-UNF-1/4-I-U (QBM-10-32-UNF-1/4-I-U)
- POWERMATE Pressure Switch, 125-155 psi, 4 Port (034-0184RP)
- SPEEDAIRE Air Filter Assembly Kit (TF060500AV)
- SPEEDAIRE Kit, Intercooler w/Fittings, R15 (Z9140)
- SPEEDAIRE Tie Rod Assy, 8 to 32 UNC (42VA83)
- SPEEDAIRE Safety Valve, 1/4 In. (M2843)
- SPEEDAIRE Bevel Gear (TT184915G)
- SPEEDAIRE Unloader Valve Assembly (Z4877)
- IRWIN Threaded Insert Tool, M4 (L845-M4)
- Speedaire Pneumatic Tool Parts