Shop All Rotary Screw Air Compressors
Speedaire
Rotary Screw Air Compressor, 5 HP, 14.8A
Mfr # 40HU66
Zoro # G2103836
Free Shipping & Returns
$5,899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 5.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 240V AC
- Free Air CFM @ Max. Pressure - Air Compressor 18.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 40HU66
- Zoro # G2103836
- UPC # 190735624425
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Tank Size | 80 gal. |
Overall Depth | 21 in |
Overall Height | 46 in |
Overall Length | 64 in |
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 18.2 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 240V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 14.8 A, Maximum Speed 1,750 RPM, Duty Cycle Continuous, Sound Level 74 dBA, Enclosure Type Open Dripproof
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Endless Round Belt, Solid, 3/8 In, Rubber (6 X 98 RE BELT)
- CENTURY 1/8 HP, 775 RPM, 115v, 3 speed, Trane (680A)
- BESTORQ Banded Cogged Belt, 35.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX355)
- CENTURY Evaporative Cooler Motor, 115V, Ball, CCWLE (VB2074V1)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 15HP, 3Ph (QRS 15 HP)
- ABAC 3 HP 230 Volt Three Phase Rotary Screw 24 Gallon Tank Mount 130 PSI Air Compressor w/ Wheels (AS-3D324W)
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 24 Gallon Tank Mount 130 PSI Air Compressor w/ Wheels (AS-3D124W)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 25 HPD)
- ABAC 5 HPTank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 125 PSI Air Compressor w/Dryer (AS-5251TMD)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 15 HP, Base Mnt (QRS 15 HP-150PSI BM)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 30HP, 3Ph (QRS 30 HP)
- Speedaire Air Compressors