Shop All Hose Clamp & Reel Parts
Speedaire
Roller Guide, Top, 4-way, 16 9/16 in
Mfr # A109-4210
Zoro # G4548474
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GGRWA-PPO-230
- Fits Brand Speedaire
- Roller Material Nylon
- Shop By Closeouts
- Hose Opening Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # A109-4210
- Zoro # G4548474
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Hose Opening Height | 1 in |
Overall Width | 3 3/16 in |
Roller Diameter | 11/16 in |
Overall Height | 1 3/4 in |
For Reel Diameter | 16 9/16 in |
Overall Depth | 7 1/2 in |
Hose Opening Width | 2 3/4 in |
For Reel Width | 8 5/8 in |
Overall Dimensions | 7 1/2 in D x 3 3/16 in W x 1 3/4 in H |
Details
For Use With Mfr. Model Number | GGRWA-PPO-230 |
Fits Brand | Speedaire |
Item | Roller Guide |
Roller Material | Nylon |
Shop By | Closeouts |
For Reel Series | RWA Series |
Roller Type | 4-way |
Return Location | Top |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
Bracket Color | Green |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RWA Series, For Use With Grainger Item Number 437J30, For Use With Mfr. Model Number GGRWA-PPO-230, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 in, Hose Opening Width 2 3/4 in, Bracket Color Green, For Reel Diameter 16 9/16 in, For Reel Width 8 5/8 in, Overall Height 1 3/4 in, Overall Width 3 3/16 in, Overall Depth 7 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R19C10CB, Return Line, 10 micron (ZX-R19C10CB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1/2" (5J12)
- EM&S ECM Unit Bearing Motor, 3.3, 1/15th HP, 115 Volt, Walk In Cooler Motor (UTBEC1551BJ1 IND BOX)
- CAMOZZI Union "Y", 5/32" (6560 53-00)
- SPEEDAIRE Shaft, SS (M050-6071-2)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2200H)
- SPEEDAIRE Hose Stopper (42PC91)
- SPEEDAIRE Swivel Joint Housing (42PC70)
- SPEEDAIRE Guide Roller Set (42PC56)
- SPEEDAIRE Hose Stopper (42PC90)
- COXREELS Gear Guard for 1125 Series (7406)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts