Shop All Hose Clamp & Reel Parts
Speedaire
Roller Guide, Top, 4-way, 13 13/16 in
Mfr # A109-4110
Zoro # G4548684
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGRWA-PPO-213, GGRWA-PPO-220, GGRWA-PPO-227
- Roller Material Nylon
- Overall Dimensions 5 3/16 in D x 3 3/16 in W x 1 3/4 in H
- For Reel Diameter 13 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # A109-4110
- Zoro # G4548684
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Overall Dimensions | 5 3/16 in D x 3 3/16 in W x 1 3/4 in H |
For Reel Diameter | 13 13/16 in |
For Reel Width | 6 7/8 in |
Hose Opening Height | 1 in |
Overall Depth | 5 3/16 in |
Overall Height | 1 3/4 in |
Overall Width | 3 3/16 in |
Roller Diameter | 11/16 in |
Hose Opening Width | 2 1/2 in |
Details
Fits Brand | Speedaire |
For Use With Mfr. Model Number | GGRWA-PPO-213, GGRWA-PPO-220, GGRWA-PPO-227 |
Roller Material | Nylon |
Item | Roller Guide |
For Reel Series | RWA Series |
Roller Type | 4-way |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
Return Location | Top |
Bracket Color | Green |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RWA Series, For Use With Grainger Item Number 437J22, 437J23, 437J28, For Use With Mfr. Model Number GGRWA-PPO-213, GGRWA-PPO-220, GGRWA-PPO-227, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 in, Hose Opening Width 2 1/2 in, Bracket Color Green, For Reel Diameter 13 13/16 in, For Reel Width 6 7/8 in, Overall Height 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL GOLD 1/4 Inch Pipe Thread, 145-175Psi Operating Air Compressor (LF08-145-175)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6534)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2, PK3 (CB101416)
- SPEEDAIRE Bumper Stop, 1/2 in, Rubber (CS01-1586)
- SPEEDAIRE Swivel Joint Housing (42PC63)
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: L302153 #2/ L301303 (GGS_57190)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2200H)
- SPEEDAIRE Swivel Assembly (TT4UKX41G)
- SPEEDAIRE Swivel Assembly, 1/2, For Use With Mfr. Model Number: 2CUD4 (TT2CUD41G)
- COXREELS Standard Mounting Bracket, TandC Series (MRT-1)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts