Shop All Hose Clamp & Reel Parts
Speedaire
Roller Guide, Top, 4-way, 13 13/16 in
Mfr # A109-4050
Zoro # G4549235
product price: $12.05
/ea
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGRWA-PPO-237, GGRWA-PPO-242, GGRWA-PPO-248, GGRWA-PPO-253
- Roller Material Nylon
- Shop By Closeouts
- Bracket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # A109-4050
- Zoro # G4549235
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Hose Opening Height | 1 in |
For Reel Diameter | 13 13/16 in |
Overall Dimensions | 5 7/16 in D x 3 3/16 in W x 5 1/2 in H |
Overall Depth | 5 7/16 in |
Overall Height | 5 1/2 in |
Hose Opening Width | 2 3/4 in |
Overall Width | 3 3/16 in |
For Reel Width | 7 1/2 in |
Roller Diameter | 11/16 in |
Details
Item | Roller Guide |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | GGRWA-PPO-237, GGRWA-PPO-242, GGRWA-PPO-248, GGRWA-PPO-253 |
Roller Material | Nylon |
Shop By | Closeouts |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
Bracket Color | Green |
For Reel Series | RWA Series |
Roller Type | 4-way |
Return Location | Top |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RWA Series, For Use With Grainger Item Number 437J07, 437J10, 437J12, 437J13, For Use With Mfr. Model Number GGRWA-PPO-237, GGRWA-PPO-242, GGRWA-PPO-248, GGRWA-PPO-253, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 in, Hose Opening Width 2 3/4 in, Bracket Color Green, For Reel Diameter 13 13/16 in, For Reel Width 7 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.83"ID, PK20 (HC-H-PA66-BK)
- DIXON Wilkerson Filter Element, f26 (FRP-95-115)
- VIAIR 14 Male NPT to 14 Compression Fitting for 14 Air Line, 20PK (92837-BP)
- PIX Belt, B Kevlar, 5/8 x 100 in. OC (B97K)
- SPEEDAIRE Guide Roller Set (42PC58)
- SPEEDAIRE Spring Latch (TT2CU8153G)
- SPEEDAIRE Swivel Joint Housing (42PC65)
- SPEEDAIRE Guide Roller Set (42PC62)
- SPEEDAIRE Roller Guide Assembly (TT2CUA9A5G)
- SPEEDAIRE Spring Latch (6WA6973-4)
- COXREELS Washer Hdpe .54Inid X 0.75Inod (6441-1)
- Speedaire Hose Clamp & Reel Parts