Shop All Hose Clamp & Reel Parts
Speedaire
Roller Guide, Bottom, 4-way, 11 13/16 in
Mfr # A109-4130
Zoro # G4550452
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- Roller Material Nylon
- For Use With Mfr. Model Number GGRWA-PPO-380
- Bracket Material Steel
- Bracket Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # A109-4130
- Zoro # G4550452
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Overall Dimensions | 9 7/8 in D x 4 7/16 in W x 3 15/16 in H |
Roller Diameter | 11/16 in |
Hose Opening Height | 7/8 in |
For Reel Diameter | 11 13/16 in |
Overall Depth | 9 7/8 in |
Overall Width | 4 7/16 in |
Overall Height | 3 15/16 in |
For Reel Width | 5 1/2 in |
Hose Opening Width | 2 1/2 in |
Details
Item | Roller Guide |
Fits Brand | Speedaire |
Roller Material | Nylon |
For Use With Mfr. Model Number | GGRWA-PPO-380 |
Bracket Material | Steel |
Bracket Color | Green |
Roller Bracket Type | Roller Bracket |
For Reel Series | RWA Series |
Return Location | Bottom |
Roller Type | 4-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RWA Series, For Use With Grainger Item Number 437J24, For Use With Mfr. Model Number GGRWA-PPO-380, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Bottom, Hose Opening Height 7/8 in, Hose Opening Width 2 1/2 in, Bracket Color Green, For Reel Diameter 11 13/16 in, For Reel Width 5 1/2 in, Overall Height 3 15/16 in, Overall Width 4 7/16 in, Overall Depth 9 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6307 2RS1, Single Row Ball Bearings (6307 2RS1)
- BESTORQ 5M Timing Belts, 650-5M-15 (650-5M-15)
- GATES Hydraulic Coupling-Megacrimp, G25175-1212 (G25175-1212)
- BESTORQ Aftermarket SIMPLICITY 1701257SM Replacement Belt, 4LK420 (4LK420)
- SPEEDAIRE Roller Guide Assembly (TT2CUA9A5G)
- SPEEDAIRE Spring, TTR4410202G (TTR4410202G)
- SPEEDAIRE Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (A109-4030)
- SPEEDAIRE Roller Guide, Top, 4-way, 16 9/16 in (A109-4210)
- SPEEDAIRE Swivel Assembly (42PC71)
- SPEEDAIRE Swivel Joint Housing (42PC70)
- SPEEDAIRE Bumper Stop, 1/2 in, Rubber (CS01-1586)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts