Shop All Hose Clamp & Reel Parts
Speedaire
Roller Guide Assembly
Mfr # TT2CUA9A5G
Zoro # G7950591
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number L801154
- Fits Brand Speedaire
- Roller Diameter 3/4 in
- Hose Opening Height 2 5/8 in
- Overall Height 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # TT2CUA9A5G
- Zoro # G7950591
- UPC # 190735838600
- Country of Origin China
- Category Hose Clamp & Reel Parts
Dimensions
Roller Diameter | 3/4 in |
Hose Opening Height | 2 5/8 in |
Overall Height | 2 3/8 in |
For Reel Diameter | 2 15/16 in |
Overall Dimensions | 5 15/16 in D x 4 1/16 in W x 2 3/8 in H |
Overall Depth | 5 15/16 in |
Overall Width | 4 1/16 in |
Hose Opening Width | 1/2 in |
Details
For Use With Mfr. Model Number | L801154 |
Item | Roller Guide |
Fits Brand | Speedaire |
Roller Type | 4-way |
Roller Material | Polyoxymethylene |
For Reel Series | 2CUA9 |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
Return Location | Multi-direction |
Bracket Color | Green/White |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 2CUA9, For Use With Grainger Item Number 2CUA9, For Use With Mfr. Model Number L801154, Bracket Material Steel, Roller Material Polyoxymethylene, Roller Diameter 3/4 in, Return Location Multi-direction, Hose Opening Height 2 5/8 in, Hose Opening Width 1/2 in, Bracket Color Green/White, For Reel Diameter 2 15/16 in, Overall Height 2 3/8 in, Overall Width 4 1/16 in, Overall Depth 5 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM UNIVERSAL JOINT ASSEMBLIES (STANDARD SERIES): 1’’ X 1’’ I.D., 1/4’’ KEYWAY (133016)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ5)
- ACTION PUMP Action Pump 120 Lbs. Double Acting Grease Pump System 12205 (12205)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx50 ft., 4500 psi (H28008-50)
- SPEEDAIRE Hose Stopper (42PC90)
- SPEEDAIRE Swivel Mounting Bracket (42PD01)
- SPEEDAIRE Guide Roller Set (42PC55)
- SPEEDAIRE Swivel Assembly (42PC72)
- SPEEDAIRE Spring, TTR4410202G (TTR4410202G)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2100)
- SPEEDAIRE Latch Spring, SS, 1 in L x 5/16 in W (GGS_56652)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts