Shop All Hose Clamp & Reel Parts
Speedaire
Roller Guide Assembly
Mfr # TT2CU8154G
Zoro # G7948482
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- Roller Bracket Type Roller Bracket
- Roller Type 4-way
- Overall Height 2 3/8 in
- Overall Dimensions 5 15/16 in D x 4 1/16 in W x 2 3/8 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT2CU8154G
- Zoro # G7948482
- UPC # 190735838709
- Country of Origin China
- Category Hose Clamp & Reel Parts
Dimensions
Overall Height | 2 3/8 in |
Overall Dimensions | 5 15/16 in D x 4 1/16 in W x 2 3/8 in H |
Roller Diameter | 3/4 in |
Overall Width | 4 1/16 in |
Hose Opening Height | 2 5/8 in |
Hose Opening Width | 1/2 in |
For Reel Diameter | 2 15/16 in |
Overall Depth | 5 15/16 in |
Details
Item | Roller Guide |
Fits Brand | Speedaire |
Roller Bracket Type | Roller Bracket |
Roller Type | 4-way |
Bracket Material | Steel |
For Use With Mfr. Model Number | L815152 |
Bracket Color | Green/White |
Return Location | Multi-direction |
For Reel Series | 2CUA3, 2CUA5, 2CUA7 |
Roller Material | Polyoxymethylene |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 2CUA3, 2CUA5, 2CUA7, For Use With Grainger Item Number 2CUA3, 2CUA5, 2CUA7, For Use With Mfr. Model Number L815152, Bracket Material Steel, Roller Material Polyoxymethylene, Roller Diameter 3/4 in, Return Location Multi-direction, Hose Opening Height 2 5/8 in, Hose Opening Width 1/2 in, Bracket Color Green/White, For Reel Diameter 2 15/16 in, Overall Height 2 3/8 in, Overall Width 4 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 125 Teeth, 20mm (14GTR-1750-20)
- ZORO SELECT Sleeve Bearing, 35 mm Bore, PTFE Steel (ZUSAB-PB-419)
- MILTON INDUSTRIES HI-Flo V-Style 'A, M, V' 1/4" MN (765)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (DPEP040508)
- SPEEDAIRE Swivel Assembly, 1/2, For Use With Mfr. Model Number: 2CUD4 (TT2CUD41G)
- SPEEDAIRE Swivel Assembly (42PC72)
- SPEEDAIRE Guide Roller Set (42PC51)
- SPEEDAIRE Guide Roller Set (42PC55)
- SPEEDAIRE Bumper Stop, 1/2 in, Rubber (CS01-1586)
- SPEEDAIRE Spring Latch (6WA6973-4)
- INTERSTATE PNEUMATICS 0.380 Inch ID x 0.500 Inch Long Ferrules, PK 50 (F0622-50)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts