Shop All Pneumatic Parts
Speedaire
Roller Assembly
Mfr # 6WA7475-4
Zoro # G2423060
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number L880304
- For Reel Diameter 8 7/16 in
- Overall Width 2 11/16 in
- Hose Opening Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6WA7475-4
- Zoro # G2423060
- UPC # 190735843666
- Country of Origin China
- Category Pneumatic Parts
Dimensions
For Reel Diameter | 8 7/16 in |
Overall Width | 2 11/16 in |
Hose Opening Width | 3 in |
Overall Height | 5 1/8 in |
Overall Dimensions | 8 7/16 in D x 2 11/16 in W x 5 1/8 in H |
Overall Depth | 8 7/16 in |
Hose Opening Height | 4 1/2 in |
Roller Diameter | 11/16 in |
Details
Item | Roller Guide |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | L880304 |
For Reel Series | 6WA74, 6WA75 |
Roller Type | 4-way |
Bracket Color | Black |
Roller Material | Nylon |
Return Location | Multi-direction |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 6WA74, 6WA75, For Use With Grainger Item Number 6WA74, 6WA75, For Use With Mfr. Model Number L880304, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Multi-direction, Hose Opening Height 4 1/2 in, Hose Opening Width 3 in, Bracket Color Black, For Reel Diameter 8 7/16 in, Overall Height 5 1/8 in, Overall Width 2 11/16 in, Overall Depth 8 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 3/4" x 1/2" x 1" Bronze Flange Bearings 4PK (65743)
- AKG Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC (D10-12-BP65)
- MOLON AC Gearmotor, 54 rpm, TENV, 115V (EM5R-56-1M)
- MODINE PARTS 115v 1/3hp 1140rpm CCW MOTOR (9F0300970000)
- SPEEDAIRE Housing (TT13001G)
- SPEEDAIRE Sight Glass Kit, Intermediate (114X61)
- SPEEDAIRE Screw, PK8 (TT28331G)
- SPEEDAIRE Rubber Stopper (PN31XG6905G)
- SPEEDAIRE Spent Mandrel Bottle (42VA77)
- SPEEDAIRE Auto Relief Valve (PN22N078G)
- SPEEDAIRE Retainer (TT14527G)
- Speedaire Pneumatic Parts