Shop All Cylinder Mounting Hardware
Speedaire
Rod Clevis Kit
Mfr # 6X482
Zoro # G3126794
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3 1/4 to 4
- Mount Type Clevis
- Dimension Cb (In.) 1.25 in
- Dimension Cw (In.) 5/8 in
- Dimension Cd (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6X482
- Zoro # G3126794
- UPC # 190735680889
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 3 1/4 to 4 |
Dimension Cb (In.) | 1.25 in |
Dimension Cw (In.) | 5/8 in |
Dimension Cd (In.) | 0.75 in |
Dimension Ch (In.) | 1 1/4 in |
Dimension Kk (In.) | 3/4-16 |
Pin Dia. | 3/4 in |
Thread Size (In.) | 3/4-16 |
Dimension L (In.) | 1.25 in |
Dimension Ce (In.) | 2 3/8 in |
Dimension ER | 3/4 in |
Thread Size | 3/4-16 in |
Details
Mount Type | Clevis |
Item | Rod Clevis Kit |
Product Type | Rod Clevis Kit |
Compatible with Brand | Speedaire |
Description
Rod Clevis Kit, Mount Type Clevis, Compatible with Brand Speedaire, Thread Size 3/4-16 in, Product Type Rod Clevis Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 8.35" OD (804B)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- FAFNIR Wide Inner Ring And Housed Units, Ball Take-Up Or Cartridge Unit (RTU1-1/2)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY0)
- SPEEDAIRE Side Lug Mount (1A254)
- SPEEDAIRE Double Rear Clevis, 80mm Bore (D5080)
- SPEEDAIRE Rod Clevis, 3/4 In, 7/8 In Bore (NY-075)
- SPEEDAIRE Jam Nut, 2 In Bore (JM-05)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW6)
- FESTO Rod Clevis SG-UNF5/16"-24-B (SG-UNF5/16"-24-B)
- Speedaire Cylinder Mounting Hardware