Shop All Cylinder Mounting Hardware
Speedaire
Rod Clevis, Fits 80,100mm Bore Cylinders
Mfr # 5VMG7
Zoro # G1727354
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 80 mm
- Mount Type Clevis
- Material Aluminum
- Fits 100mm Bore, 80mm Bore
- Overall Length (In.) 79 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VMG7
- Zoro # G1727354
- UPC # 190735667613
- Country of Origin China
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 80 mm |
Overall Length (In.) | 79 mm |
Overall Length | 87 mm |
For Bore Diameter | 80 mm |
Thread Size | M20 |
Overall Width | 25 mm |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 100mm Bore, 80mm Bore |
Includes | SWIVEL ROD EYE |
Item | Cylinder Mounting Hardware |
Body Material | Aluminum |
Product Type | Piston Rod Swivel Eye Mount |
Compatible with Brand | Speedaire |
System of Measurement | Metric |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 80 mm, Body Material Aluminum, Overall Length 87 mm, Mount Hole Center-to-Center Width Not Applicable, Overall Width 25 mm, Overall Height Not Applicable, Compatible with Brand Speedaire, Includes SWIVEL ROD EYE, Thread Size M20, Product Type Piston Rod Swivel Eye Mount, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- DIXON Barbed Hose Fitting, Hose ID 8", NPT (RST80)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- SKF Max Type Ball Brgs, 212NRJ (212NRJ)
- SPEEDAIRE Jam Nut, 3/4 In, 7/8 In Bore (JM-025)
- SPEEDAIRE Clevis Bracket, Fits 100 mm Bore Cylinder (5VMF1)
- SPEEDAIRE Bracket, Eye (6X483)
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/16 In Bore (NCM-PE075)
- SPEEDAIRE Jam Nut, 1-1/16 In Bore (JM-03)
- SPEEDAIRE Coupler, Self Aligning (1A313)
- SPEEDAIRE Cylinder Mount Hardware, Rod Clevis, Steel (36NK65)
- Speedaire Pneumatic System Components