Shop All Cylinder Mounting Hardware
Speedaire
Rod Clevis, Fits 40 mm Bore Cylinders
Mfr # 5VMG5
Zoro # G2884752
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 40 mm
- Mount Type Clevis
- Material Aluminum
- Fits 40mm
- Overall Length (In.) 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 5VMG5
- Zoro # G2884752
- UPC # 190735667590
- Country of Origin China
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 40 mm |
Overall Length (In.) | 52 mm |
Overall Length | 56 mm |
Overall Width | 16 mm |
Thread Size | M12 |
For Bore Diameter | 40 mm |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 40mm |
Includes | SWIVEL ROD EYE |
Item | Cylinder Mounting Hardware |
Body Material | Aluminum |
Product Type | Piston Rod Swivel Eye Mount |
System of Measurement | Metric |
Compatible with Brand | Speedaire |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 40 mm, Body Material Aluminum, Overall Length 56 mm, Mount Hole Center-to-Center Width Not Applicable, Overall Width 16 mm, Overall Height Not Applicable, Compatible with Brand Speedaire, Includes SWIVEL ROD EYE, Thread Size M12, Product Type Piston Rod Swivel Eye Mount, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 106" Outside Length, 1/2" Top Width, 1 Ribs (4LK1060)
- SKF SKF 6205 2Z/C3 HT51, Single Row Ball Bearings (6205 2Z/C3 HT51)
- PRINCE Cylinder, hyd, 4 In Bore x 30 In Stroke (PMC-5630)
- CONRADER Safety Valve, Soft Seat, 1/4In, 200 PSI, SS (SRV250-V-SS-200)
- SPEEDAIRE Bracket, Eye (6X477)
- SPEEDAIRE Jam Nut, 3/4 In, 7/8 In Bore (JM-025)
- SPEEDAIRE Bracket, Eye (6X483)
- SPEEDAIRE Clevis Bracket, Fit 100mm Bore Cylinder (5VMF6)
- SPEEDAIRE Rod Clevis, 1-1/16 In Bore (NY-106)
- SPEEDAIRE Single Rear Clevis, 40mm Bore (NCG-C040)
- SPEEDAIRE Foot Bracket, 32mm Bore (NCG-L032)
- Speedaire Cylinder Mounting Hardware