Shop All Cylinder Mounting Hardware
Speedaire
Rod Clevis, 80mm Bore
Mfr # Y-G08SUS
Zoro # G0645687
original price:
$75.79
26% off
new price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 80 mm
- Mount Type Clevis
- Material Stainless Steel
- Fits 5VGK8 to 5VGL6, 5VGV8 to 5VGW6, 5VHD8 to 5VHE6, 5VHL8 to 5VHN6
- Thread Size (In.) M22 x 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # Y-G08SUS
- Zoro # G0645687
- UPC # 190735662472
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 80 mm |
Thread Size (In.) | M22 x 1.5 |
Dimension C (In.) | 35 mm |
Dimension B (In.) | 56 mm |
Dimension A (In.) | 71 mm |
Overall Width | 35 mm |
For Bore Diameter | 80 mm |
Thread Size | M22 |
Overall Height | 71 mm |
Details
Mount Type | Clevis |
Material | Stainless Steel |
Fits | 5VGK8 to 5VGL6, 5VGV8 to 5VGW6, 5VHD8 to 5VHE6, 5VHL8 to 5VHN6 |
Item | Rod Clevis |
Includes | Pin, Retaining Rings |
Series | Y |
Compatible with Series | CG, CG3 |
Body Material | Stainless Steel |
Product Type | Double Rod Clevis |
Compatible with Brand | SMC |
System of Measurement | Metric |
Description
Rod Clevis, Mount Type Clevis, For Bore Diameter 80 mm, Body Material Stainless Steel, Overall Width 35 mm, Compatible with Grainger Part Number 5VGK8, 5VGK9, 5VGL0, 5VGL1, 5VGL2, 5VGL3, 5VGL4, 5VGL5, 5VGL6, 5VGV8, 5VGV9, 5VGW0, 5VGW1, 5VGW2, 5VGW3, 5VGW4, 5VGW5, 5VGW6, 5VHD8, 5VHD9, 5VHE0, 5VHE1, 5VHE2, 5VHE3, 5VHE4, 5VHE5, 5VHE6, 5VHL8, 5VHL9, 5VHN0, 5VHN1, 5VHN2, 5VHN3, 5VHN4, 5VHN5, 5VHN6, Overall Height 71 mm, Compatible with Brand SMC, Compatible with Series CG, CG3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660D025WHC, Pressure Line, 25 micron, Outside-In (MF0576389)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (1L699)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932651Q, Pressure Line, 10 micron, Outside-In (MF0058712)
- LEGRIS FlowCntrl Regulator, Inline, 1/4"T, Tube (7770 56 00)
- SPEEDAIRE Clevis Bracket, For 1-1/2, 2 In Bore, Alum (5VNY3)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKV8)
- SPEEDAIRE Single Rear Clevis, 50mm Bore (C5050)
- SPEEDAIRE Clevis Bracket, For 2-1/2, 3 In Bore, Alum (5VNY4)
- SPEEDAIRE Single Rear Clevis, 40mm Bore (C5040)
- SPEEDAIRE Double Rear Clevis, 63mm Bore (D5063)
- FALCON Stainless Steel Auxiliary 4270902091 Satin (4270902091)
- Speedaire Pneumatic System Components