Shop All Cylinder Mounting Hardware
Speedaire
Rod Clevis, 40mm Bore
Mfr # Y-G04SUS
Zoro # G3073673
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 40 mm
- Mount Type Clevis
- Material Stainless Steel
- Fits 5TMA6 to 5TMC4, 5VGT1 to 5VGT9, 5VHA1 to 5VHA9, 5VHJ1 to 5VHJ9
- Includes Pin, Retaining Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # Y-G04SUS
- Zoro # G3073673
- UPC # 190735662458
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 40 mm |
Dimension C (In.) | 22 mm |
Dimension A (In.) | 42 mm |
Thread Size (In.) | M14 x 1.5 |
Dimension B (In.) | 36 mm |
For Bore Diameter | 40 mm |
Overall Width | 22 mm |
Thread Size | M14 |
Overall Height | 42 mm |
Details
Mount Type | Clevis |
Material | Stainless Steel |
Fits | 5TMA6 to 5TMC4, 5VGT1 to 5VGT9, 5VHA1 to 5VHA9, 5VHJ1 to 5VHJ9 |
Includes | Pin, Retaining Rings |
Item | Rod Clevis |
Series | Y |
System of Measurement | Metric |
Product Type | Double Rod Clevis |
Body Material | Stainless Steel |
Compatible with Brand | SMC |
Compatible with Series | CG, CG3 |
Description
Rod Clevis, Mount Type Clevis, For Bore Diameter 40 mm, Body Material Stainless Steel, Overall Width 22 mm, Compatible with Grainger Part Number 5TMA6, 5TMA7, 5TMA8, 5TMA9, 5TMC0, 5TMC1, 5TMC2, 5TMC3, 5TMC4, 5VGT1, 5VGT2, 5VGT3, 5VGT4, 5VGT5, 5VGT6, 5VGT7, 5VGT8, 5VGT9, 5VHA1, 5VHA2, 5VHA3, 5VHA4, 5VHA5, 5VHA6, 5VHA7, 5VHA8, 5VHA9, 5VHJ1, 5VHJ2, 5VHJ3, 5VHJ4, 5VHJ5, 5VHJ6, 5VHJ7, 5VHJ8, 5VHJ9, Overall Height 42 mm, Compatible with Brand SMC, Compatible with Series CG, CG3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 3, PK3 (CB162424)
- D&D Timing Belt, H, 1.5 x 27in PL, T54 (270H150)
- PERFORMANCE TOOL Flat Band Hose Clamp Pliers, W80654 (W80654)
- CONTINENTAL 3/8" x 25' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZG03830-25-11)
- SPEEDAIRE Double Rear Clevis, 40mm Bore (D5040)
- SPEEDAIRE Clevis Bracket, For 1-1/8 In Bore, Alum (5VNY2)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA52)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 2-1/2 - 3 In (5VNW7)
- SPEEDAIRE Reed Switch, Dovetail (41H528)
- SPEEDAIRE Clevis Bracket, For 2-1/2, 3 In Bore, Alum (5VNY4)
- PARKER Bracket Assembly, Bore 1-1/8" to 2-1/2" (P8S-TMC02)
- Speedaire Pneumatic System Components