Shop All Cylinder Mounting Hardware
Speedaire
Rod Clevis, 25mm, 32mm Bore
Mfr # Y-G03SUS
Zoro # G0779405
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 25 mm, 32 mm
- Mount Type Clevis
- Material Stainless Steel
- Fits 5TLY8 to 5TMA5, 5VGP3 to 5VGT0, 5VGY3 to 5VHA0, 5VHG3 to 5VHJ0
- Includes Pin, Retaining Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # Y-G03SUS
- Zoro # G0779405
- UPC # 190735662441
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 25 mm, 32 mm |
Dimension C (In.) | 20 mm |
Dimension B (In.) | 20 mm |
Thread Size (In.) | M10 x 1.5 |
Dimension A (In.) | 41 mm |
Overall Width | 20 mm |
Overall Height | 41 mm |
Thread Size | M10 |
For Bore Diameter | 32 mm |
Details
Mount Type | Clevis |
Material | Stainless Steel |
Fits | 5TLY8 to 5TMA5, 5VGP3 to 5VGT0, 5VGY3 to 5VHA0, 5VHG3 to 5VHJ0 |
Includes | Pin, Retaining Rings |
Item | Rod Clevis |
Series | Y |
Product Type | Double Rod Clevis |
Compatible with Brand | SMC |
Body Material | Stainless Steel |
Compatible with Series | CG, CG3 |
System of Measurement | Metric |
Description
Rod Clevis, Mount Type Clevis, For Bore Diameter 32 mm, Body Material Stainless Steel, Overall Width 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 117 in. OC (BX114)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK67X 1 1/8 (BK67X 1 1/8)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 15.75" OD (1543B)
- TRANSAIR Chamfer Tool, For 17mm, 25mm, 40mm Tubing (6698 04 01)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK59)
- SPEEDAIRE Mounting Nut, For 1-1/2, 2 In Bore, Alum (5VNX0)
- SPEEDAIRE Bracket, Clevis, 4 In (6X481)
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin (5VKV6)
- SPEEDAIRE Foot Bracket, 1-1/4 In, 1-1/2 In Bore (NCM-L150)
- SPEEDAIRE Nose Thread Nut, 2 In Bore (JM-14)
- FESTO Swivel Flange SNCS-32 (SNCS-32)
- Speedaire Pneumatic System Components