Shop All Cylinder Mounting Hardware
Speedaire
Rod Clevis, 20mm Bore
Mfr # Y-G02SUS
Zoro # G2334823
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 20 mm
- Mount Type Clevis
- Material Stainless Steel
- Fits 5TLY1 to 5TLY7, 5VGN6 to 5VGP2, 5VGX6 to 5VGY2, 5VHF6 to 5VHG2
- Dimension C (In.) 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # Y-G02SUS
- Zoro # G2334823
- UPC # 190735662434
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 20 mm |
Dimension C (In.) | 16 mm |
Thread Size (In.) | M8 x 1.5 |
Dimension B (In.) | 16 mm |
Dimension A (In.) | 34 mm |
For Bore Diameter | 20 mm |
Overall Width | 16 mm |
Thread Size | M8 |
Overall Height | 34 mm |
Details
Mount Type | Clevis |
Material | Stainless Steel |
Fits | 5TLY1 to 5TLY7, 5VGN6 to 5VGP2, 5VGX6 to 5VGY2, 5VHF6 to 5VHG2 |
Item | Rod Clevis |
Includes | Pin, Retaining Rings |
Series | Y |
Compatible with Series | CG, CG3 |
Product Type | Double Rod Clevis |
System of Measurement | Metric |
Body Material | Stainless Steel |
Compatible with Brand | SMC |
Description
Rod Clevis, Mount Type Clevis, For Bore Diameter 20 mm, Body Material Stainless Steel, Overall Width 16 mm, Compatible with Grainger Part Number 5TLY1, 5TLY2, 5TLY3, 5TLY4, 5TLY5, 5TLY6, 5TLY7, 5VGN6, 5VGN7, 5VGN8, 5VGN9, 5VGP0, 5VGP1, 5VGP2, 5VGX6, 5VGX7, 5VGX8, 5VGX9, 5VGY0, 5VGY1, 5VGY2, 5VHF6, 5VHF7, 5VHF8, 5VHF9, 5VHG0, 5VHG1, 5VHG2, Overall Height 34 mm, Compatible with Brand SMC, Compatible with Series CG, CG3, Includes Pin, Retaining Rings, Thread Size M8, Product Type Double Rod Clevis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 99 in Outside Length, 21/32 in Top Width, 1 Ribs (BX96)
- MORRILL Unit Bearing Motor, ECM, CWLE, 1/4 In. L (5R021)
- TIMKEN TRB Single Cone <4 OD, NP818568-20024 (NP818568-20024)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- SPEEDAIRE Foot Bracket, 7/16 In, 9/16 In Bore (NCM-L044)
- SPEEDAIRE Double Rear Clevis, 40mm Bore (D5040)
- SPEEDAIRE Rod Clevis, 3/4 In, 7/8 In Bore (NY-075)
- SPEEDAIRE Bracket, Clevis (6X471)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA50)
- SPEEDAIRE Jam Nut, 1-1/16 In Bore (JM-03)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- Speedaire Pneumatic System Components