Shop All Cylinder Mounting Hardware
Speedaire
Rod Clevis, 100mm Bore
Mfr # Y-G10SUS
Zoro # G0858453
original price:
$101.57
25% off
new price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 100 mm
- Mount Type Clevis
- Material Stainless Steel
- Fits 5VGL7 to 5VGN5, 5VGW7 to 5VGX5, 5VHE7 to 5VHF5, 5VHN7 to 5VHP5
- Dimension A (In.) 79 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # Y-G10SUS
- Zoro # G0858453
- UPC # 190735662489
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 100 mm |
Dimension A (In.) | 79 mm |
Thread Size (In.) | M26 x 1.5 |
Dimension C (In.) | 40 mm |
Dimension B (In.) | 64 mm |
For Bore Diameter | 100 mm |
Thread Size | M26 |
Overall Height | 79 mm |
Overall Width | 40 mm |
Details
Mount Type | Clevis |
Material | Stainless Steel |
Fits | 5VGL7 to 5VGN5, 5VGW7 to 5VGX5, 5VHE7 to 5VHF5, 5VHN7 to 5VHP5 |
Item | Rod Clevis |
Includes | Pin, Retaining Rings |
Series | Y |
Body Material | Stainless Steel |
System of Measurement | Metric |
Product Type | Double Rod Clevis |
Compatible with Series | CG, CG3 |
Compatible with Brand | SMC |
Description
Rod Clevis, Mount Type Clevis, For Bore Diameter 100 mm, Body Material Stainless Steel, Overall Width 40 mm, Compatible with Grainger Part Number 5VGL7, 5VGL8, 5VGL9, 5VGN0, 5VGN1, 5VGN2, 5VGN3, 5VGN4, 5VGN5, 5VGW7, 5VGW8, 5VGW9, 5VGX0, 5VGX1, 5VGX2, 5VGX3, 5VGX4, 5VGX5, 5VHE7, 5VHE8, 5VHE9, 5VHF0, 5VHF1, 5VHF2, 5VHF3, 5VHF4, 5VHF5, 5VHN7, 5VHN8, 5VHN9, 5VHP0, 5VHP1, 5VHP2, 5VHP3, 5VHP4, 5VHP5, Overall Height 79 mm, Compatible with Brand SMC, Compatible with Series CG, CG3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Hd Flanged Wheel Bearing 3/4 Id, 1 3/8 Od, 1/2 Width, 1.5 Flange (150020)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (71-3C8-8EF)
- D&D Timing Belt, D8M, 20 x 1600mm PL, T200 (D1600-8M-20)
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FCU6)
- SPEEDAIRE Jam Nut, 3/4 In, 7/8 In Bore (JM-025)
- SPEEDAIRE Flange Mount, 2 1/2 In (6X474)
- SPEEDAIRE Single Rear Clevis, 20mm Bore (NCG-C020)
- SPEEDAIRE Double Rear Clevis, 40mm Bore (D5040)
- SPEEDAIRE Nose Thread Nut, 1-1/4 In, 1-1/2 In Bore (JM-10)
- SPEEDAIRE Clevis Bracket, For 1-1/8 In Bore, Alum (5VNY2)
- SPEEDAIRE Rear Pivot Bracket, 1-1/2 In Bore (NCM-PC150)
- Speedaire Cylinder Mounting Hardware