Shop All Cylinder Mounting Hardware
Speedaire
Rod Clevis, 1-1/4 In, 1-1/2 In Bore
Mfr # NY-125
Zoro # G3479095
product price: $6.59
/ea
Not eligible for select promotions
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/4 in, 1 1/2 in
- Mount Type Clevis
- Material Plated steel
- Fits 5TGC4 to 5TGE7, 5TGG9 to 5TGH4, 5TGR8 to 5TGV1, 5TGW1 to 5TGW6, 5THE7 to 5THH0, 5THL7 to 5THN8
- Overall Length (In.) 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NY-125
- Zoro # G3479095
- UPC # 190735643341
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/4 in, 1 1/2 in |
Overall Length (In.) | 1.69 in |
Dimension C (In.) | 1.31 in |
Thread Size (In.) | 7/16-20 |
Pin Dia. | 19/50 in |
Dimension A (In.) | 0.75 in |
Dimension B (In.) | 1.69 in |
Overall Length | 1 in |
Thread Size | 7/16 in |
For Bore Diameter | 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in, 2 in |
Overall Height | 1 11/16 in |
Overall Width | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Mount Type | Clevis |
Material | Plated steel |
Fits | 5TGC4 to 5TGE7, 5TGG9 to 5TGH4, 5TGR8 to 5TGV1, 5TGW1 to 5TGW6, 5THE7 to 5THH0, 5THL7 to 5THN8 |
Includes | Jam Nut, Pin, Retaining Rings |
Item | Rod Clevis |
Series | NCM |
Compatible with Series | NCM |
Compatible with Brand | SMC |
Body Material | Steel |
Product Type | Rod Clevis |
System of Measurement | Inch |
Description
Rod Clevis, Mount Type Clevis, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in, 2 in, Body Material Steel, Overall Length 1 in, Overall Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 40mm Aluminum Worm Gear Reducer (CALM40-OPF)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C17G5318)
- CONTINENTAL CONTITECH 2/3VX530 Banded Cogged V-Belt, 53" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX530)
- D&D 68" Outside Length, 5/8" Top Width, 1 Ribs (5VX680)
- SPEEDAIRE Flange Mount, 2 1/2 In (6X474)
- SPEEDAIRE Rear Pivot Bracket, 9/16 In Bore (NCM-PE056)
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin (5VKW9)
- SPEEDAIRE Foot Bracket, 3/4 In single-acting Bore (NCM075-19-51046)
- SPEEDAIRE Rear Pivot Bracket, 1-1/2 In Bore (NCM-PC150)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA50)
- FESTO Swivel Flange SNCS-125 (SNCS-125)
- Speedaire Cylinder Mounting Hardware