Shop All Cylinder Mounting Hardware
Speedaire
Rod Clevis, 1-1/16 In Bore
Mfr # NY-106
Zoro # G1134551
product price: $5.95
/ea
Not eligible for select promotions
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/16 in
- Mount Type Clevis
- Material Plated steel
- Fits 5TGA2 to 5TGC3, 5TGG6 to 5TGG8, 5TGP6 to 5TGR7, 5TGV8 to 5TGW0, 5THD5 to 5THE6, 5THK5 to 5THL6
- Dimension C (In.) 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NY-106
- Zoro # G1134551
- UPC # 190735643334
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/16 in |
Dimension C (In.) | 0.94 in |
Thread Size (In.) | 5/16-24 |
Dimension A (In.) | 0.51 in |
Dimension B (In.) | 1.18 in |
Overall Length | 11/16 in |
Overall Height | 1 3/16 in |
Overall Width | 1/2 in |
For Bore Diameter | 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in, 2 in |
Thread Size | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Mount Type | Clevis |
Material | Plated steel |
Fits | 5TGA2 to 5TGC3, 5TGG6 to 5TGG8, 5TGP6 to 5TGR7, 5TGV8 to 5TGW0, 5THD5 to 5THE6, 5THK5 to 5THL6 |
Item | Rod Clevis |
Includes | Jam Nut, Pin, Retaining Rings |
Series | NCM |
Product Type | Rod Clevis |
Compatible with Series | NCM |
Body Material | Steel |
Compatible with Brand | SMC |
System of Measurement | Inch |
Description
Rod Clevis, Mount Type Clevis, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in, 2 in, Body Material Steel, Overall Length 11/16 in, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud, Rod End, LH, 17.5mm (MCFL8S)
- TRITAN QD Bushing, Double Split, 1.25-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 1 1/4)
- ROTOM Oval Run Capacitor, Dual Voltage 370/440, 10 Mfd (10DV)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW6)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK64)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK62)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 4 In Bore (5VNW8)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK59)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Clevis Brkt (5VLY1)
- SPEEDAIRE Foot Bracket, For 1-1/2, 2 In Bore, Alum (5VNX4)
- Speedaire Pneumatic System Components