Shop All Air Grinders
Speedaire
Reversible Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp
Mfr # 21AA84
Zoro # G7545842
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Heavy Duty
- Free Speed 18,000 RPM
- Grinder Type Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 21AA84
- Zoro # G7545842
- UPC # 190735605370
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 7 3/8 in |
Maximum Mounted Point Diameter | 8 mm |
Air Inlet Connection Size | 1/4 in |
For Wheel Dia. | 1 in |
Maximum Brushed Wheel Diameter | 1 in |
Collet Size | 1/4 in |
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.7 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes (2) Spanner Wrenches, Case Included Yes, Grip Style Barrel Grip, Material Application Ceramic, Steel, Wood, Safety Features Safety Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Masonry, 4-1/2 in. Dia. (TACTI-CUT C 4.5)
- KLEIN TOOLS 6 1/8 in Precision Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D202-6C)
- PROTO 3/8" Drive, Metric 15mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4915MCF)
- EMHART TEKNOLOGIES 12Pk Insert 1/4-20 12Pk (R1185-4)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Medium Duty, 25,000 RPM (48LZ93)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 30,000 RPM, 0.3 hp (12V734)
- SPEEDAIRE Pencil Pencil Grinder, 1/4 in NPT Female Air Inlet, General, 56,000 RPM, 0.1 hp (21AA92)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA85)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 20,000 RPM (12V742)
- SPEEDAIRE Angle Angle Grinder Kit, 1/4 in NPT Female Air Inlet, Medium Duty, 16,000 RPM, 0.4 hp (12V733)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (52276)
- Speedaire Air Grinders