Shop All Desiccant Beads
Speedaire
Replacement Desiccant
Mfr # CDD-030-DES
Zoro # G9870975
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Compressed Air Drying
- Desiccant Material Molecular Sieve
- Element Material Molecular Sieve
- Type Dry Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # CDD-030-DES
- Zoro # G9870975
- UPC # 00194484303594
- Country of Origin Turkey
- Category Desiccant Beads
Details
Application | Compressed Air Drying |
Item | Replacement Desiccant |
Desiccant Material | Molecular Sieve |
Element Material | Molecular Sieve |
Type | Dry Air |
Description
Replacement Desiccant, Desiccant Material Molecular Sieve, Application Compressed Air Drying
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 17 x 35 x 8 mm., TC, Nitrile Rubber (17358TC)
- ENERPAC O Ring -048 (B1402503)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-18)
- DAYTON 4/B128 Banded V-Belt, 131-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HEZ7)
- SPEEDAIRE Dryer, Silica Gel (5VD07)
- SPEEDAIRE Replacement Desiccant (CDD-025-DES)
- SPEEDAIRE Desiccant, Bead Size 3/16", 25 lb. Box (53RH02)
- SPEEDAIRE Desiccant, Bead Size 1/8", 100 lb. Box (53RG98)
- SPEEDAIRE Dryer, Silica Gel (5VD08)
- SPEEDAIRE Desiccant, Bead Size 1/8", 50 lb. Box (53RG97)
- INTERSTATE PNEUMATICS Desiccant for WR1420 (WR1420-DP)
- Speedaire Desiccant Beads