Shop All Desiccant Beads
Speedaire
Replacement Desiccant
Mfr # CDD-025-DES
Zoro # G9870920
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Compressed Air Drying
- Desiccant Material Molecular Sieve
- Type Dry Air
- Element Material Molecular Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # CDD-025-DES
- Zoro # G9870920
- UPC # 00194484303587
- Country of Origin Turkey
- Category Desiccant Beads
Details
Item | Replacement Desiccant |
Application | Compressed Air Drying |
Desiccant Material | Molecular Sieve |
Type | Dry Air |
Element Material | Molecular Sieve |
Description
Replacement Desiccant, Desiccant Material Molecular Sieve, Application Compressed Air Drying
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, Button Head, 1/4" Thrd Size, PK10 (52NZ84)
- BESTORQ Banded Cogged Belt, 40 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX400)
- FINISH THOMPSON FTI .33 HP Electric Drum Pump System with EFP Pick-Up Tube (DRM1082)
- SMITH BEARING Track Roller, Yoke, Dia 1-1/4 In., V-Groove (VYR-5-1/2)
- SPEEDAIRE Desiccant, Bead Size 1/8", 100 lb. Box (53RG98)
- SPEEDAIRE Replacement Desiccant (CDD-030-DES)
- SPEEDAIRE Desiccant, Bead Size 1/8", 50 lb. Box (53RG97)
- SPEEDAIRE Dryer, Silica Gel (5VD08)
- SPEEDAIRE Dryer, Silica Gel (5VD07)
- SPEEDAIRE Replacement Desiccant (CDD-005-DES)
- MASTER PNEUMATIC REPLACEMENT ELEMENT KIT (CDC-832NRE)
- Speedaire Desiccant Beads