Shop All Desiccant Beads
Speedaire
Replacement Desiccant
Mfr # CDD-010-DES
Zoro # G9870878
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Compressed Air Drying
- Desiccant Material Molecular Sieve
- Type Dry Air
- Element Material Molecular Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # CDD-010-DES
- Zoro # G9870878
- UPC # 00194484303570
- Country of Origin Turkey
- Category Desiccant Beads
Details
Application | Compressed Air Drying |
Item | Replacement Desiccant |
Desiccant Material | Molecular Sieve |
Type | Dry Air |
Element Material | Molecular Sieve |
Description
Replacement Desiccant, Desiccant Material Molecular Sieve, Application Compressed Air Drying
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A008)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 10 oz. Brush Top (12012)
- GLOBAL 3/4" X 3/4" ID Split Clamp Coupling, Stl, Bo (GSCC-075-075)
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT (4FCRN)
- SPEEDAIRE Dryer, Silica Gel (5VD10)
- SPEEDAIRE Dryer, Silica Gel (5VD07)
- SPEEDAIRE Desiccant, Bead Size 3/16", 50 lb. Box (53RH03)
- SPEEDAIRE Desiccant, Bead Size 1/8", 25 lb. Box (53RG96)
- SPEEDAIRE Desiccant, Bead Size 1/8", 100 lb. Box (53RG98)
- SPEEDAIRE Replacement Desiccant (CDD-030-DES)
- PARTNERS BRAND Silica Gel Packets, 1 1/16" x 2 1/2", White, 3000/Case (DES146)
- Speedaire Desiccant Beads