Shop All Desiccant Beads
Speedaire
Replacement Desiccant
Mfr # CDD-005-DES
Zoro # G9870939
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Compressed Air Drying
- Desiccant Material Molecular Sieve
- Element Material Molecular Sieve
- Type Dry Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # CDD-005-DES
- Zoro # G9870939
- UPC # 00194484303563
- Country of Origin Turkey
- Category Desiccant Beads
Details
Item | Replacement Desiccant |
Application | Compressed Air Drying |
Desiccant Material | Molecular Sieve |
Element Material | Molecular Sieve |
Type | Dry Air |
Description
Replacement Desiccant, Desiccant Material Molecular Sieve, Application Compressed Air Drying
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Renewal Parts, Txt-Tdt3 Red Bush Backup Plate, 243308 (243308)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3C8-8F)
- LEGRIS Flow Control Regulator, 10mm OD (7060 10 17)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 275 psi (SA25-1A275)
- SPEEDAIRE Desiccant, Bead Size 1/8", 100 lb. Box (53RG98)
- SPEEDAIRE Dryer, Silica Gel (5VD08)
- SPEEDAIRE Dryer, Silica Gel (5VD09)
- SPEEDAIRE Desiccant, Bead Size 1/8", 25 lb. Box (53RG96)
- SPEEDAIRE Desiccant, Bead Size 3/16", 50 lb. Box (53RH03)
- SPEEDAIRE Replacement Desiccant (CDD-025-DES)
- MASTER PNEUMATIC 4 REPLACEMENT ELEMENT KITS (CD-418NRE)
- Speedaire Desiccant Beads