Shop All Desiccant Dryers
Speedaire
Replacement Cartridge for PA-1/PAC-10
Mfr # PRC-30
Zoro # G0844641
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Compressed Air Drying
- Desiccant Material Silica Gel
- Desiccant Bead Size 3/16 in
- For Use With 64NR94, 64NR96
- Refills 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PRC-30
- Zoro # G0844641
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Desiccant Bead Size | 3/16 in |
Desiccant Mesh Size | 4x12 |
Details
Item | Replacement Desiccant |
Application | Compressed Air Drying |
Desiccant Material | Silica Gel |
For Use With | 64NR94, 64NR96 |
Refills | 1 |
Material | Silica Gel |
Compatible Manufacturer Part Number | PA-1, PAC-10 |
Description
Replacement Desiccant, Desiccant Material Silica Gel, Compatible Manufacturer Part Number PA-1, PAC-10, Compatible Grainger Part Number 64NR94, 64NR96, Desiccant Bead Size 3/16 in, Desiccant Mesh Size 4x12, Application Compressed Air Drying
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS VLV (L22BA452B000061)
- PARKER Hydraulic Hose, 1/2 In. I.D, 100 ft. L (801-8-BLK-100)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710170)
- FESTO Compact Cylinder ADN-25-15-I-P-A (ADN-25-15-I-P-A)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- SPEEDAIRE Desiccant Dryer, 5 cfm, 290 psi, 5" dia. (CDD-005)
- SPEEDAIRE Drying System w/Cartridge, 40 scfm (PAC-20)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 30 CFM (2YNL2)
- ATD TOOLS 7880 Two - Stage Economy Desiccant Dryer (ATD-7880)
- Speedaire Desiccant Dryers