Shop All Pneumatic Motor Parts
Speedaire
Repair Kits
Mfr # 22XJ97
Zoro # G7931515
original price:
$152.89
31% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number 22UX77
- Includes (2) Bearings, (2) O-Rings, (2) Pins, (2) Shims, (4) Springs, (4) Vanes, Shaft Seal
- Compatible with Brand Speedaire
- Product Type Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22XJ97
- Zoro # G7931515
- UPC # 190735606940
- Country of Origin China
- Category Pneumatic Motor Parts
Details
Item | Repair Kit |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | 22UX77 |
Includes | (2) Bearings, (2) O-Rings, (2) Pins, (2) Shims, (4) Springs, (4) Vanes, Shaft Seal |
Compatible with Brand | Speedaire |
Product Type | Repair Kit |
Description
Repair Kit, Series Not Applicable, Compatible with Grainger Part Number 22UX77, Product Type Repair Kit, Compatible with Series Not Applicable, Compatible with Brand Speedaire, Includes (2) Bearings, (2) O-Rings, (2) Pins, (2) Shims, (4) Springs, (4) Vanes, Shaft Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Diaphragm Accumulator, 20cu. In., 2300 psi (AD032B21T9A1)
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BL6410)
- INGERSOLL-RAND T30 Maintenance Pack (38485298)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK27X3/4 (2AK27X3/4)
- SPEEDAIRE Repair Kits (22XJ89)
- SPEEDAIRE Muffler for 22UX45 (PN22UX039G)
- SPEEDAIRE Repair Kits (22XJ95)
- SPEEDAIRE Repair Kits (22XK03)
- SPEEDAIRE Repair Kits (22XJ84)
- SPEEDAIRE Repair Kits (22XJ83)
- FESTO Stepper Motor EMMS-ST-42-S-S-G2 (EMMS-ST-42-S-S-G2)
- Speedaire Pneumatic Motor Parts