Shop All Pneumatic Motor Parts
Speedaire
Repair Kits
Mfr # 22XJ80
Zoro # G8452631
original price:
$209.32
26% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 22UX50
- Fits Brand Speedaire
- Includes (2) Bearings, (2) Pins, (2) Shims, (4) Springs, (4) Vanes, Shaft Seal
- Compatible with Brand Speedaire
- Product Type Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22XJ80
- Zoro # G8452631
- UPC # 190735606773
- Country of Origin China
- Category Pneumatic Motor Parts
Details
Item | Repair Kit |
For Use With Mfr. Model Number | 22UX50 |
Fits Brand | Speedaire |
Includes | (2) Bearings, (2) Pins, (2) Shims, (4) Springs, (4) Vanes, Shaft Seal |
Compatible with Brand | Speedaire |
Product Type | Repair Kit |
Description
Repair Kit, Series Not Applicable, Compatible with Grainger Part Number 22UX50, Product Type Repair Kit, Compatible with Series Not Applicable, Compatible with Brand Speedaire, Includes (2) Bearings, (2) Pins, (2) Shims, (4) Springs, (4) Vanes, Shaft Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (358010TC)
- BESTORQ Aftermarket KEES/YAZOO 539-107710 Replacement Belt, 4LK650 (4LK650)
- LPS Lps No.2 Lubricant 11Oz (00216)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (400528)
- SPEEDAIRE Repair Kits (22XJ89)
- SPEEDAIRE Muffler for 22UX45 (PN22UX039G)
- SPEEDAIRE Pressure Gauge (PN22N106G)
- SPEEDAIRE Repair Kits (22XJ83)
- SPEEDAIRE Repair Kits (22XJ95)
- SPEEDAIRE Repair Kits (22XJ90)
- FESTO Stepper Motor EMMS-ST-42-S-SE-G2 (EMMS-ST-42-S-SE-G2)
- Speedaire Pneumatic Motor Parts