Shop All Pneumatic Motor Parts
Speedaire
Repair Kits
Mfr # 22XJ74
Zoro # G8047846
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) Bearings, (2) Cam Rings, (4) Vanes, Gasket, Shaft Seal
- For Use With Mfr. Model Number 22UX42
- Fits Brand Speedaire
- Compatible with Brand Speedaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22XJ74
- Zoro # G8047846
- UPC # 190735606711
- Country of Origin China
- Category Pneumatic Motor Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Repair Kit |
Includes | (2) Bearings, (2) Cam Rings, (4) Vanes, Gasket, Shaft Seal |
For Use With Mfr. Model Number | 22UX42 |
Fits Brand | Speedaire |
Compatible with Brand | Speedaire |
Product Type | Repair Kit |
Description
Repair Kit, Series Not Applicable, Compatible with Grainger Part Number 22UX42, Product Type Repair Kit, Compatible with Series Not Applicable, Compatible with Brand Speedaire, Includes (2) Bearings, (2) Cam Rings, (4) Vanes, Gasket, Shaft Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 28 x 47 x 7 mm., SCV, Fluoro Rubber (28477SCV)
- PARKER Valve, Air Pilot, 3 Way, 1 In Inlet (N35471091)
- CONTINENTAL CONTITECH AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56)
- TOMPKINS Hydraulic Fitting-Steel08 BEADED STEM-08MOR 90 (4601-08-08)
- SPEEDAIRE Repair Kits (22XJ80)
- SPEEDAIRE Repair Kits (22XJ90)
- SPEEDAIRE Pressure Gauge (PN22N106G)
- SPEEDAIRE Muffler for 22UX45 (PN22UX039G)
- SPEEDAIRE Repair Kits (22XJ89)
- SPEEDAIRE Repair Kits (22XJ77)
- SPEEDAIRE Repair Kits (22XK03)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts