Shop All Pneumatic Motor Parts
Speedaire
Repair Kits
Mfr # 22XJ71
Zoro # G8211341
original price:
$154.49
32% off
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) Bearings, (2) Shims, (4) Vanes, Gasket, Shaft Seal
- Fits Brand Speedaire
- For Use With Mfr. Model Number 22UX58
- Compatible with Brand Speedaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 22XJ71
- Zoro # G8211341
- UPC # 190735606681
- Country of Origin China
- Category Pneumatic Motor Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Repair Kit |
Includes | (2) Bearings, (2) Shims, (4) Vanes, Gasket, Shaft Seal |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | 22UX58 |
Compatible with Brand | Speedaire |
Product Type | Repair Kit |
Description
Repair Kit, Series Not Applicable, Compatible with Grainger Part Number 22UX58, 22UX59, Product Type Repair Kit, Compatible with Series Not Applicable, Compatible with Brand Speedaire, Includes (2) Bearings, (2) Shims, (4) Vanes, Gasket, Shaft Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM01)
- TRITAN Pillow Block Bearing, Ball, 2-3/4" Bore (UCP214-44)
- INDUSTRIAL CHOICE 1/2 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 3/4 Swivel MPT Red (RR1/2x75-300SC-8MP-12MPX)
- GOODMAN B1340022S 115 3/4 Hp Service (B1340022S)
- SPEEDAIRE Repair Kits (22XJ90)
- SPEEDAIRE Repair Kits (22XJ95)
- SPEEDAIRE Repair Kits (22XJ83)
- SPEEDAIRE Repair Kits (22XJ80)
- SPEEDAIRE Repair Kits (22XK03)
- SPEEDAIRE Muffler for 22UX45 (PN22UX039G)
- FESTO Stepper Motor EMMS-ST-57-S-SEB-G2 (EMMS-ST-57-S-SEB-G2)
- Speedaire Pneumatic Motor Parts