Shop All Pneumatic Motor Parts
Speedaire
Repair Kits
Mfr # 22XJ70
Zoro # G8283055
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. Model Number 22UX41
- Fits Brand Speedaire
- Includes (2) Bearings, (8) Vanes, Gasket, Shaft Seal
- Product Type Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22XJ70
- Zoro # G8283055
- UPC # 190735606674
- Country of Origin China
- Category Pneumatic Motor Parts
Details
Promotion Restriction | Not eligible for promotion |
For Use With Mfr. Model Number | 22UX41 |
Fits Brand | Speedaire |
Includes | (2) Bearings, (8) Vanes, Gasket, Shaft Seal |
Item | Repair Kit |
Product Type | Repair Kit |
Compatible with Brand | Speedaire |
Description
Repair Kit, Series Not Applicable, Compatible with Grainger Part Number 22UX41, Product Type Repair Kit, Compatible with Series Not Applicable, Compatible with Brand Speedaire, Includes (2) Bearings, (8) Vanes, Gasket, Shaft Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Surelock Clamp, 9/16"W, 1"ID (4805671)
- INGERSOLL-RAND Pressure Switch, 5 HP, Single Phase (23474653)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-8-8)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/2In, SAE 16, SS, PK10 (62M16)
- SPEEDAIRE Repair Kits (22XJ90)
- SPEEDAIRE Repair Kits (22XJ80)
- SPEEDAIRE Repair Kits (22XK03)
- SPEEDAIRE Repair Kits (22XJ75)
- SPEEDAIRE Muffler for 22UX45 (PN22UX039G)
- SPEEDAIRE Repair Kits (22XJ95)
- SPEEDAIRE Repair Kits (22XJ96)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts