Shop All Pneumatic Regulators
Speedaire
Regulator Assembly, 1/4 NPT
Mfr # J0304060201
Zoro # G705781553
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Speedaire
- Thread Size 1/4 NPT
- For Use With Compressor
- For Use With Mfr. Model Number J0304060201
- Features Rotary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # J0304060201
- Zoro # G705781553
- Country of Origin China
- Category Pneumatic Regulators
Dimensions
Thread Size | 1/4 NPT |
Details
Item | Regulator Assembly for Models 3331041, 3332041, 3332645. |
Series | Speedaire |
For Use With | Compressor |
For Use With Mfr. Model Number | J0304060201 |
Features | Rotary |
Type | Replacement Part |
Fits Brand | Speedaire |
Compatible with Series | 787U79. 787U80, 787U81 |
Product Type | Regulator Assembly |
Compatible with Brand | Speedaire |
Compatible with Manufacturer Part Number | J0304060201 |
Description
Regulator Assembly for Models 3331041, 3332041, 3332645., Series Speedaire, Compatible with Grainger Part Number 787U79, 787U80, 787U81, Product Type Regulator Assembly, Compatible with Manufacturer Part Number J0304060201, Compatible with Series 787U79. 787U80, 787U81, Compatible with Brand Speedaire, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON IND INCOM HOSE MENDER 1/4 ID HOSE 2/CD (S-640)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 3-1/2 In. (VCR-3-1/2)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145T Frame (5KCR48WN0292)
- SCHAEFFERS 219 SynForce Green Grease Size 14; (051-219-30)
- SPEEDAIRE Air Impact Wrench, 1/4 In Drive (21AA44)
- SPEEDAIRE Regulatory Assembly, 1/4 NPT (J0309040020)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0303000201)
- PARKER Air Pressure Regulator, Pipe Size 3/8" (06R213AC)
- MASTER PNEUMATIC PILOT REGULATOR 3" (PR300-24)
- WILKERSON Air Regulator, 3/4 In NPT, 470 cfm, 300 psi (R30-06-000)
- PARKER Regulator, Air Inlet 3/8", NPT, 300 psig (R119-03CG)
- Speedaire Pneumatic Regulators