Shop All Refrigerated Air Dryers
Speedaire
Refrigerated Air Dryer
Mfr # 3YA50
Zoro # G1054882
product price: $1,396.35
/ea
Free Shipping & Returns
$1,396.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 ft Power Cord, Pneumatic Drain
- CFM 15
- Phase Single
- Voltage 115V AC
- Pipe Size 3/8" O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3YA50
- Zoro # G1054882
- UPC # 190735623954
- Country of Origin Korea, Republic of
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 3/8" O.D. |
Overall Height | 15 in |
Overall Width | 13 in |
Overall Depth | 13 in |
Connection Size - Air Treatment | 3/8 in OD |
Air Inlet Size | 3/8 in |
Cord Length | 6 ft |
Air Outlet Size | 3/8 in |
Description
Refrigerated Air Dryer, ISO Class 5, Maximum Flow Rate 15 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/8 in, Air Inlet Type OD, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 0.24 kW, Dew Point 43 Degrees F, Series HPR, Air Outlet Size 3/8 in, Bracket Kit Included Not Applicable, Cord Length 6 ft, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Pneumatic Drain, Electrical Connection Type 115V AC Plug, Features On/Off Switch, Power On Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-04AS)
- CAMOZZI #6590 04-00, Bulhead Union, 1/4" OD X M14X1 (6590 04-00)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (HD76100 OLP)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71633691M)
- SPEEDAIRE Compressed Air Dryer, 20 cfm Max. Flow, Color: Green (55EY08)
- SPEEDAIRE Compressed Air Dryer, 50 cfm Max. Flow (55EY11)
- SPEEDAIRE Compressed Air Dryer, 100 cfm, Max. 25 HP (435Y07)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 50 cfm (RNC-0050)
- SPEEDAIRE Refrigerated Air Dryer (3YA52)
- SPEEDAIRE Refrigerated Air Dryer, Overall Width: 20 in (3YA53)
- SPEEDAIRE Compressed Air Dryer, 75 cfm, Max. 20 HP (435Y05)
- Speedaire Refrigerated Air Dryers